Skip Content

Mechanics Gloves,Blk/Gray,XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mechanics Gloves, Blk/Gray, XL, PR

YOUNGSTOWN GLOVE CO.

Price: $45.45 / pair

Please sign in or register to access lists

  • Item # 25K906
  • Mfr. Model # 11-3090-80-XL
  • UNSPSC # 46181504
  • Catalog Page # 2248
  • Catalog Group # G6923
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemMechanics Gloves
  • Sub-CategoryTouch Screen
  • SizeXL
  • ColorBlack/Gray
  • Palm MaterialCapacitive Compatible Synthetic Leather with Reinforcement
  • Back MaterialNomex
  • Closure TypeHook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Operate touchscreens while wearing gloves! The TouchScreen glove features conductive materials on the index, middle and thumb, allowing you to easily swipe and click on your smartphone, tablet
or any other touchscreen device with the convenience of leaving your gloves on. This glove increases efficiency, safety and protection for touchscreen users, delivery persons and on-the-go professionals.


• Special Conductive Material on Index, Middle & Thumb
• Works with All Touchscreens
• Non Slip Reinforcement Increases Grip and Durability
• Internal Knuckle Protection on Top of Hand
• Double Stitched Bonded Nylon Thread for Extended Life
• Terry Cloth Thumb for Wiping Sweat & Debris
• Available in Sizes Small through 2XL


TouchScreen


Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.