Skip Content

Uncoated, Cut Resistant Gloves, Kevlar fiber Lining, Hi Viz Lime Green, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Uncoated, Cut Resistant Gloves, Kevlar fiber Lining, Hi Viz Lime Green, L, PR 1

Price $76.65 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DLH6
  • Mfr. Model # 09-9083-10-L
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G7622
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Titan Lined with Kevlar® is a cut resistant performance work glove lined with Kevlar® fiber. It features smash & pinch protection with the top of hand TPR knuckle guards and foam padding sewn into the interior. 3M Scotchlite™ reflective patches and safety lime coloring increase safety awareness. The non slip durable palm patches provide incredible grip and extended performance to the life of the glove.

• Cut Resistance Rates Level 3 on ANSI/ISEA 105-2005 Cut Test
• Smash & Pinch Protection on Top of Hand via TPR Knuckle Guards & Foam Padding
• Increase Safety Awareness with Safety Green Coloring & 3M Scotchlite™ Reflective Patches
• Durable Form Fit Outer Shell Maintains Dexterity
• Heavy Duty Non Slip Palm Reinforcement for Grip & Durability
• Supportive Cuff with Adjustable Velcro Closure
• Terry Cloth Thumb for Wiping Away Sweat & Debris
• Available in Sizes Small through 2XL


TitanKevlar


View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Uncoated
  • Lining Kevlar fiber
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Hi Viz Lime Green
  • Cuff Hook-and-Loop
  • Size L
  • ANSI Abrasion Cycles 3608
  • ANSI Cut Grams 1651
  • ANSI Puncture Newtons 111
  • Back Material TPR Impact Protection on Top of Poly Block Jersey
  • Coating Coverage Uncoated
  • Coating Finish Uncoated
  • Cut Ergonomic, 3D Pattern
  • Thumb Style Wing
  • Finger Style Full
  • Length 9.5"
  • Knuckle Padding Material Foam, Kevlar, Poly Block Span, TPR
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Finger Material Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner KevlarReinforced Synthetic Leather
  • Stitching Material 3 Ply 210 D Bonded Nylon
  • Standards ANSI/ISEA 105-2005
  • Hand Right/Left
  • Application Heavy Duty Work Where Impact Resistance, Cut Resistance, Abrasion Resistance, High Visibility, Anti-Vibration, Dexterity and Durability are Required
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months ago
by
Read all my Q&A
 
Please wait while more information about R2D3 is loaded.
Additional information about R2D3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This glove cannot stop a chainsaw blade. There are a few chainsaw rated gloves in the market that feature a top of hand material that is designed to tangle up the chain and stop it. However, they only protect the top of the left hand to qualify. These gloves are completely lined with Kevlar so you do get a level of protection all around. The high visibility helps with hand awareness. While we do indeed have many customers that prefer using our Kevlar lined gloves for landscape and arborist activities we cannot tell you that they will stop a chainsaw blade.
2 months ago
by
Read all my Q&A
 
Please wait while more information about Youngstown Glove Company is loaded.
Additional information about Youngstown Glove Company could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2016-02-06 T20:06:36.719-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DLH6, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:36.726-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DLH6, prod, sort_default
1 of 1