Skip Content

Uncoated, Cut Resistant Gloves, 100% Kevlar Lining, Tan Leather, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Uncoated, Cut Resistant Gloves, 100% Kevlar Lining, Tan Leather, 2XL, PR 1

Price $117.90 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 25K896
  • Mfr. Model # 11-3280-60-XXL
  • UNSPSC # 46181504
  • Catalog Page # 2306
  • Catalog Group # G6919
  • Shipping Weight 0.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Uncoated
  • Lining 100% Kevlar
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 4
  • Color Tan Leather
  • Cuff Slip On
  • Size 2XL
  • ANSI Cut Grams 980
  • ANSI Puncture Newtons 126
  • Back Material Goat Grain Leather, 100% Kevlar
  • Coating Coverage Uncoated
  • Coating Finish Uncoated
  • Cut Ergonomic, 3D Pattern
  • Thumb Style Wing
  • Finger Style Full
  • Length 12.5"
  • Knuckle Padding Material Double Layer of Goat Grain
  • Palm Material Goat Grain with Double Layer in Critical Wear Areas
  • Finger Material Goat Grain Leather Outer with 100% Kevlar Liner
  • Stitching Material 2 Ply 210 D 100% Filament Polyester
  • Standards ASTM D-6413, ANSI/ISEA 105-2005, ASTM F2675/F2675M-13, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
  • Hand Right/Left
  • Application Heavy Duty Work that Requires Cut Resistance and No Drip/No Melt Technology, Glove is Flame Resistant, Cut Resistant and Arc Rated to 27 cal/cm²
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Our FR Leather Utility lined with Kevlar® is made of durable goatskin leather, and reinforced by a cut resistant liner made with Kevlar® fiber. Sewn into an ergonomic, 3D performance glove pattern, it is form fit for precise dexterity and superior comfort. The wide pattern reduces hand fatigue for greater performance, resulting in increased efficiency, productivity, comfort and safety for workers.

• Meets NFPA 70e – 2012 Standard
• Flame Resistant: Exceeds ASTM F2302 & D6413 Standard
• ARC RATED 27.7 cal/cm2 (HRC 3)
• Cut Resistant Palm – Rates Level 2 on ANSI/ISEA 105-2005
• 5x More Cut Resistant than Unlined Leather
• 4” Safety Cuff for Wrist Protection
• Extra Wide Pattern Reduces Hand Fatigue & Increases Comfort
• Ergonomic, 3D Performance Glove Pattern Form Fits Perfectly to Hand
• 2nd Layer Goatskin Reinforces Fingertips, Thumb & Palm, Increasing Durability
• Extra Knuckle Reinforcement Protects Against Scrapes & Bumps
• Available in Sizes Small through 2XL


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.