Skip Content

Cold Protection Gloves,M,Hi Vis Green,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cold Protection Gloves, M, Hi Vis Green, PR

Price $65.00 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9GCA0
  • Mfr. Model # 08-3710-10 M
  • UNSPSC # 46181504
  • Catalog Page # 2296
  • Catalog Group # E7395
  • Shipping Weight 0.37 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCold Protection Gloves
  • CuffSafety
  • LiningMicro Fleece
  • SizeM
  • ColorHi Visibility Green
  • Palm MaterialLeather
  • Palm ConstructionReinforced
  • Back MaterialLeather
  • Thumb MaterialTerry Cloth
  • CutGunn
  • Closure TypeWrist Strap
  • Finger StyleFull
  • Thumb StyleStraight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Safety Lime Waterproof Winter is a Hi Viz winter work glove that is 100% Waterproof & Windproof. This glove features reflective 3M Scotchlite™ and lime green coloring to maintain high safety awareness during low light visibility. The triple layer system of warm micro fleece inner layer, a waterproof middle membrane and durable outer shell will keep your hands warm and dry.

• A Thick Soft Micro Fleece Liner Keeps Hands Warm
• Waterproof & Windproof Inner Membrane Keeps Hands Dry
• Durable Form Fit Outer Shell Maintains Dexterity
• Ideal for DOT and Safety Applications Where Hi Viz is a Must
• Heavy Duty Non Slip Palm Reinforcement for Grip & Durability
• Supportive Cuff with Adjustable Velcro Closure
• Terry Cloth Thumb for Wiping Away Sweat & Debris
• Available in Sizes Small through 2XL


SafetyLime



Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.