Skip Content

Cold Protection GlovesWaterproof Membrane, 200g Thinsulate, 100% Poly Tricot Lining, Gray, L, PR, 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cold Protection GlovesWaterproof Membrane, 200g Thinsulate, 100% Poly Tricot Lining, Gray, L, PR, 1

Price $92.85 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25K920
  • Mfr. Model # 11-3460-60-L
  • UNSPSC # 46181504
  • Catalog Page # 2287
  • Catalog Group # G6925
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCold Protection Gloves
  • CuffExtended 4" Gauntlet Cuff
  • LiningWaterproof Membrane, 200g Thinsulate, 100% Poly Tricot
  • SizeL
  • ColorGray
  • Palm MaterialSynthetic Leather Base Layer with Non-Slip Reinforceent
  • Palm ConstructionSynthetic Leather Base Layer with Non-Slip Reinforceent
  • Back MaterialBlock Span Outer, Waterproof Membrane, 200g 3M Thinsulate, Fleece Liner
  • Coating MaterialNon Coated
  • Finger MaterialSynthetic Leather Base Layer with Non-Slip Reinforceent
  • Thumb MaterialTerry Cloth Wipe on Top, Synthetic Leather and Non-Slip on Palm
  • CutErgonomic, 3D Pattern
  • Closure TypeSlip On
  • Finger StyleFull
  • Thumb StyleWing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Waterproof Winter XT is a heavy duty winter work glove designed to keep you warm in extra harsh winter conditions, featuring the added warmth of a double sided micro fleece liner, 200 grams of 3M Thinsulate™ Insulation. The extended gauntlet cuff features a drawstring closure that can be secured for comfortable fit and locking in warmth.

• Double Sided Micro Fleece Liner Keeps Hands Warm
• Waterproof & Windproof Inner Membrane Keeps Hands Dry
• 200g 3M Thinsulate™ Insulation for Long Lasting Warmth
• Heavy Duty Non Slip Palm Reinforcement for Grip & Durability
• Terry Cloth Thumb for Wiping Sweat & Debris (and Cold Noses)
• Water Resistant Stretch Nylon Top of Hand
• Available in Sizes Medium through 2XL


WaterproofWXT



Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.