Skip Content

Bearing Swivel,Eye and Hook,Size 1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Bearing Swivel, Eye and Hook, Size 1/2 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 10R264
  • Mfr. Model # 8-307-03
  • UNSPSC # 31162601
  • Catalog Page # N/A
  • Shipping Weight 7.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Angular Contact Bearing Swivels
High-grade alloy steel swivels are designed with a 5:1 safety factor. Feature corrosion-resistant, zinc-plated finish and grease fittings. Designed for low starting torque and high rotation speed.

View More

Technical Specs

  • Item Angular Contact Bearing Swivel
  • Swivel Type Eye and Hook
  • Working Load Limit 6600 lb.
  • Trade Size 1/2"
  • Material Alloy Steel
  • Finish Zinc Plated
  • Eye Inside Dia. 1-1/16"
  • Hook Opening 1-13/32"
  • Overall Length 12-1/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.