Skip Content

 
Vacuum Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vacuum Pump


Technical Specs

  • HP1/2 
Displacement
Please Select
Inlet Port Size
Please Select
End Vacuum
Please Select
Weight
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • YELLOW JACKET 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Displacement
Inlet Port Size
End Vacuum
Weight
Price
Qty
Please use Qty box to add item(s) to cart.
93560
6.0 cfm
1/4" and 3/8" Flare
15 Microns
35.0 lb.

$685.00 / each

Enter location to check availability
Evacuation Pump,6.0 cfm,1/2 HP,8 ft.
Catalog Page #  4196 

Price $685.00 / each

Technical Specs

  • Displacement6.0 cfm
  • HP1/2
  • Inlet Port Size1/4" and 3/8" Flare
  • End Vacuum15 Microns
  • Weight35.0 lb.
93600
7.0 cfm
1/4" and 3/8" Flare
25 Microns
30.8 lb.

$645.50 / each

Enter location to check availability
Evacuation Pump,7.0 cfm,1/2 HP,6 ft.
Catalog Page #  4196 

Price $645.50 / each

Technical Specs

  • Displacement7.0 cfm
  • HP1/2
  • Inlet Port Size1/4" and 3/8" Flare
  • End Vacuum25 Microns
  • Weight30.8 lb.
93580
8.0 cfm
1/4" and 1/2" Flare
15 Microns
37.9 lb.

$885.00 / each

Enter location to check availability
Evacuation Pump,8.0 cfm,1/2 HP,8 ft.
Catalog Page #  4196 

Price $885.00 / each

Technical Specs

  • Displacement8.0 cfm
  • HP1/2
  • Inlet Port Size1/4" and 1/2" Flare
  • End Vacuum15 Microns
  • Weight37.9 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More