Skip Content

Gauge,3 1/8In,Low Side,Liquid Filled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gauge, 3 1/8In, Low Side, Liquid Filled

Price $68.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10M810
  • Mfr. Model # 49516
  • UNSPSC # 41112403
  • Catalog Page # 4194
  • Shipping Weight 1.32 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item3 1/8" Replacement Pressure Gauge
  • TypeLow Side
  • ColorBlue
  • Connection Size1/8" MPT
  • Working Pressure (PSI)30" Hg to 350
  • FeaturesLiquid Filled
  • For Use WithR-22, R-410A
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The black fill cap on the back of guage was knocked off and some of the fluid leaked out...Would Suniso 3GS refrigerant oil be ok to use??
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MobileMan is loaded.
Additional information about MobileMan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The gauge is filled with glycerine. Suniso 3GS oil is not advised to be used in it's place. They would have different consistencies that would affect the gauge operation.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:44:49.783-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10M810, prod, sort_default
1 of 1
  • 2015-07-31T19:44:49.784-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10M810, prod, sort_default
1 of 1