Skip Content

Electronic Keyless Lock, Entry, Satin Chrome, Series 5300LN close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Keyless Lock, Entry, Satin Chrome, Series 5300LN

Price $492.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GJG6
  • Mfr. Model # B-AU-E4761LN x 626
  • UNSPSC # 46171511
  • Catalog Page # 2410
  • Shipping Weight 7.05 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® InTouch™ electronic touch screen electronic keyless lock installs in minutes in nearly any standard cylindrical lock prep, with 3/4"-dia. hole for wiring. Accepts SFIC cylinders. Use 12-button touch screen to add, eliminate, or reprogram access codes in seconds; voice-guided instructions in 3 languages. Features a vandal-resistant freewheeling lever handle. Ideal for access control management in offices, patient records, storerooms, hotels/motels, and other applications that may require frequent rekeying.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry
  • Access Method Touch Screen Keypad
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Satin Chrome
  • Series 5300LN
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Hand Field Reversible
  • Latch Front Size 2-1/4" x 1-1/8"
  • Backset 2-3/4"
  • Number of Keys 12
  • Timed Entry Allowance 5 sec.
  • Power Source (4) AA Batteries
  • Battery Life 24,000 Cycles
  • Operating Temp. Range -20 Degrees to 140 Degrees F
  • Max. User Codes 1000
  • Fire Rating 3 hr.
  • ADA Compliant Yes
  • Grade 2
  • Standards ANSI/BHMA A156.2
  • Weather Resistant Yes
  • Includes Hinges, Locks, Exit Devices, Magnetic Holders And Strikes.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.