Skip Content

Door Closer, Standard, Size 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Door Closer, Standard, Size 4

YALE

Price: $145.70 / each

Please sign in or register to access lists

  • Item # 5VRY8
  • Mfr. Model # 1104BCX690
  • UNSPSC # 30171514
  • Catalog Page # 2692
  • Catalog Group # D8973
  • Shipping Weight 5.8 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeManual
  • Closer PerformanceHeavy Duty
  • Door HandingNon-Handed
  • Arm TypeRegular, Parallel
  • Mounting StyleRegular, Parallel and Top Jamb
  • Housing Length9-1/16"
  • Housing Width2-5/8"
  • Housing Height1-7/8"
  • FinishDark Bronze
  • Max. Door Opening180 Degrees
  • Exterior Door Width36"
  • Interior Door Width48"
  • Projection from Wall3"
  • ColorDark Bronze
  • Arm MaterialAluminum
  • IncludesAdjustable, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
  • StandardsUL and cUL Listed ANSI A156.4 Grade 2
How can we improve our Technical Specifications?

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Quality door closer Installed on a 42" store front door. Works better than the old closer. Has 3-speed adjustments, closing speed, cushion speed for the last 3-4 inches before door closes and damping for a fully open door.Nice finish and easy to install. April 23, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.