Skip Content

Entrance Knob Lockset, Satin Stainless Steel Finish, Medium Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Entrance Knob Lockset, Satin Stainless Steel Finish, Medium Duty

Price $72.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 72201 (Change)

Go

Invalid Zip Code


LITTLE ROCK branch 432

  • Item # 5VRV6
  • Mfr. Model # CA4607 x 630
  • UNSPSC # 46171503
  • Catalog Page # 2426
  • Shipping Weight 2.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Knob Lockset
  • Lockset Performance Strength Medium Duty
  • Lockset Function Entrance
  • Style Ball
  • Knob Material Heavy Gauge Steel
  • Finish Satin Stainless Steel
  • Fire Rated 3 hr.
  • Strike Type T Strike
  • Strike Dim. 2-3/4" x 1-1/8" x 1-1/4"
  • Grade 2
  • Series 4600
  • Location Type Commercial
  • Backset 2-3/4"
  • Pins 6
  • Number of Keys 2
  • Key Material Nickel Silver
  • Keying Keyed Different
  • Keyway Type Para
  • Required Door Thickness 1-3/8" and 1-3/4"
  • For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
  • Standards ANSI/BHMA A156.2 Series 4000, Grade 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Keys

Can I order product 5VRV6 4 units all keyed the same?

If so what is the part number cost to Georgia Pacific Corp.

thanks
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about SCARON is loaded.
Additional information about SCARON could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes you can order these to all have the same key, Grainger’s special order department can help you.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:58.021-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VRV6, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:58.023-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VRV6, prod, sort_default
1 of 1