Skip Content

Industrial Steam Cleaner,480V,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Steam Cleaner, 480V, Portable

Price $53,111.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12H405
  • Mfr. Model # XTR-ELS30-480B
  • UNSPSC # 47121805
  • Catalog Page # N/A
  • Shipping Weight 282.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Steam Cleaner
  • Steam Production 88 lb./hr.
  • Water Tank Capacity 7.0 gal.
  • Working Pressure 0-160 psi
  • Voltage 480
  • Wattage 30000
  • Phase Three
  • Max. Temp. 370 Degrees F
  • Temperature at Tip 220 Degrees F
  • Height 37"
  • Depth 43"
  • Width 23"
  • Speed Variable
  • Operating Time 24/7
  • Solution Tank Capacity 2.6 gal.
  • Amps 37
  • Hz 60
  • Cap Non-Pressurized
  • Includes (1) 20" Straight Lance w/ Flare Nozzle, (3) 1" Stainless Steel Detail Brush, (3) 1" Brass Detail Brush, (1) 2.5" Circular Nylon Brush, (1) Blitz Pad Holder/Set (10 pk assortment)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



AmeriVap® Systems' heavy-duty portable Xtreme Steam® Industrial Steam Cleaner produces chemical-free, very dry, high-temperature steam to clean, sanitize, and remove microorganisms. It removes residues and restores appearance on aluminum diamond flooring and other tough surfaces. Great to sanitize drains, storage tanks, and food processing equipment. Low-moisture dry vapor steam cleaner is useful for sensitive control panels, electronic equipment, and industrial robots. It is powerful enough to use with a conveyor belt cleaner. Easy-to-use electronic controls with 3 pressure settings. The included blitz pads attach easily to increase the nozzle's cleaning power; 10 assorted strengths.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.