Skip Content

Industrial Steam Cleaner,480V,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Steam Cleaner, 480V, Portable

Price $37,744.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12H404
  • Mfr. Model # XTR-ELS20-480B
  • UNSPSC # 47121805
  • Catalog Page # N/A
  • Shipping Weight 255.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndustrial Steam Cleaner
  • Steam Production55 lb./hr.
  • Water Tank Capacity7.0 gal.
  • Working Pressure0-160 psi
  • Voltage480
  • Wattage20000
  • PhaseThree
  • Max. Temp.370 Degrees F
  • Temperature at Tip220 Degrees F
  • Height37"
  • Depth43"
  • Width23"
  • SpeedVariable
  • Operating Time24/7
  • Solution Tank Capacity2.6 gal.
  • Amps25
  • Hz60
  • CapNon-Pressurized
  • Includes(1) 20" Straight Lance w/ Flare Nozzle, (3) 1" Stainless Steel Detail Brush, (3) 1" Brass Detail Brush, (1) 2.5" Circular Nylon Brush, (1) Blitz Pad Holder/Set (10 pk assortment)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.