Skip Content

 
Hooded Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hooded Jacket


Technical Specs

  • Item Hooded Jacket 
  • Gender Men's 
  • Insulated No 
  • Color Black 
  • Material Acrylic 
  • Lining Material Vellux 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
37084
2X
50 to 52"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size 2X
  • Color Black
  • Material Acrylic
  • Fits Chest Size 50 to 52"
  • Lining Material Vellux
37084
3X
54 to 56"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size 3X
  • Color Black
  • Material Acrylic
  • Fits Chest Size 54 to 56"
  • Lining Material Vellux
37084
4X
58 to 60"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size 4X
  • Color Black
  • Material Acrylic
  • Fits Chest Size 58 to 60"
  • Lining Material Vellux
37084
5X
62 to 64"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size 5X
  • Color Black
  • Material Acrylic
  • Fits Chest Size 62 to 64"
  • Lining Material Vellux
37084
L
42 to 44"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Black
  • Material Acrylic
  • Fits Chest Size 42 to 44"
  • Lining Material Vellux
37084
M
38 to 40"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Black
  • Material Acrylic
  • Fits Chest Size 38 to 40"
  • Lining Material Vellux
37084
S
34 to 36"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size S
  • Color Black
  • Material Acrylic
  • Fits Chest Size 34 to 36"
  • Lining Material Vellux
37084
XL
46 to 48"

$56.50 / each

Enter location to check availability
Catalog Page #  NA

Price $56.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Black
  • Material Acrylic
  • Fits Chest Size 46 to 48"
  • Lining Material Vellux
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More