Skip Content

Tool Kit,Polyethylene Case,86 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tool Kit, Polyethylene Case, 86 Pc

Price $1,397.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6C380
  • Mfr. Model # TCMB100ST
  • UNSPSC # 27113201
  • Catalog Page # 1167
  • Shipping Weight 23.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronics Tool Set
  • ApplicationTechnician
  • Number of Pieces85
  • IncludesScrewdrivers, Nutdrivers, Pliers, Black Polyethylene Case
  • Tool Storage Type IncludedTool Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

What Tools are in this kit?

The discription only says 81 pieces. What are they?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about deanoaz is loaded.
Additional information about deanoaz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier Technician Electronic Tool Set, Number of Pieces 85, Includes Screwdrivers, Outdrives, Pliers, and Black Polyethylene Case. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
-4points
0out of 4found this answer helpful.
Was this helpful?helpful0unhelpful4

Answer: 
Product Description

The Xcelite TCMB100ST tool set includes an assortment of precision screwdrivers, nut drivers, pliers, wrenches, and other accessories suitable for the electronics industry. The tool set includes a black polyethylene attaché (briefcase-style) tool case that has a three-panel hinged lid and removable pallets for organized, portable storage. The case has anodized aluminum hardware for a finished look. The assortment includes the tools needed to maintain and repair most electronic items. The set includes 31 handles, extensions, and blades from Xcelite's 99 interchangeable series; a reversible ratchet set; a screw-nut driver combination tool; an assortment of 12 pliers, cutters, knives, and shears; an adjustable wrench; four screwdriver sets with multiple styles in each; and a nut driver set with multiple styles. All tools are made from alloy steel, except the seizer shear, which is made from stainless steel. The driver handles are plastic and the adjustable wrench, electrician’s knife, snips, stripper/cutter, and pliers have plastic cushion grips for maximum leverage. The mini screwdrivers and midget nut drivers come with a torque amplifier handle for increased grip and efficiency. The set weighs 22.4 lb. and comes with a 12-month limited warranty that ensures products will be free from defects under normal use and service.

Assortment includes:

99-series interchangeable handle, 4-1/4" length

99-series interchangeable reversible ratcheting handle, 5-1/4" length

99-series interchangeable tee-style reversible ratcheting handle, 3-1/2" length

99-series interchangeable extension, 4" length

99-series interchangeable extension, 7" length
Attachments:
Reamer, size: 1/8" x 3/8"

4 slotted screwdriver blades, sizes: 1/8", 1/4", 3/16", and 5/16"

3 Phillips screwdriver blades, sizes: No. 0, No. 1, and No. 2

9 bristol 6-flute spline blades, sizes: 0.048", 0.060", 0.069", 0.072", 0.076", 0.096", 0.111", 0.145", and 0.183"

9 Allen hex-socket type blades, sizes: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", and 3/16"

Offset reversible ratchet arm
2 slotted bits, sizes: 3/16" and 1/4"

2 Phillips bits, sizes: No. 1 and No. 2

Combination screwdriver-nut driver tool Replacement dual reversible screwdriver blade for slotted 3/16" and Phillips No. 1 sizes and nut driver for 7/16" and 1/4" nut sizes.
Straight nose seizer shear Size: 5-1/2" length

Adjustable wrench Size: 6" length

Electronic snips
Size: 6-1/2" length

Wire stripper/cutter
Size: 5-1/4" length

Electrician's knife with screwdriver Size: 4" length

7 pliers
1 pair of midget slip joint pliers, 5" length

1 pair of long nose pliers, 6" length

1 pair of utility pliers, 7" length

2 pairs of diagonal pliers, sizes: 4" length and 6" length

1 pair of needle nose pliers, 5-1/2" length

1 pair of chain nose pliers, 8" length

6 mini screwdrivers

Torque amplifier handle
6 Phillips/inch screwdrivers, sizes: Phillips No. 00, 0.04", 0.055", 0.07", 0.08", and 0.10"

12 slotted screwdrivers
6 regular round blade slotted screwdrivers, sizes: 1/4" diameter x 8-1/8" overall length, 1/4" diameter x 10-1/8" overall length, 1/8" diameter x 6-5/8" overall length, 3/16" diameter x 7-5/8" overall length, 3/16" diameter x 7-5/8" overall length, 5/32" diameter x 7-5/8" overall length

2 pocket clip style, round blade slotted screwdrivers, sizes: 1/8" and 3/32"

2 regular square blade slotted screwdrivers, sizes: 3/8" and 5/16"

2 stubby square blade slotted screwdrivers, sizes: 3/16" and 5/16"

4 Phillips screwdrivers
1 stubby square blade Phillips screwdriver, size: No. 1

3 super-tru tip Phillips screwdrivers, sizes: No. 0, No. 1, and No. 2

2 hex socket screwdrivers
2 hex socket screwdrivers, sizes: 0.028" and 0.35"

20 nut drivers

Torque amplifier handle for midget metric nut drivers
8 hollow shaft nut drivers, sizes: 3/16”, 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", and 9/16"

2 magnetic nut drivers, sizes: 1/4"and 5/16"

10 midget nut drivers, sizes: 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", and 3/8"

Tool case
17-3/4" x 12-5/8" x 5-3/4" #H x W x D#

H is height, the vertical distance from the lowest to highest point; W is width, the horizontal distance from left to right; D is depth, the horizontal distance from front to back.

The Xcelite brand has been manufacturing precision hand tools for the electronics industry since 1921. In 2010, Apex Tool Group acquired Xcelite, along with the other Cooper Hand Tools product lines. Apex is headquartered in Sparks, MD.

What’s in the Box?
•Tool case
•99-series interchangeable handles #quantity: 3#
•99-series interchangeable extensions #2#
•99-series interchangeable blades #includes reamer, slotted screwdriver, Phillips screwdriver, Bristol 6-flute spline, and Allen hex socket styles# #26#
•Offset reversible ratchet arm #1#
•Blades for offset reversible ratchet arm #slotted and Phillips# #4#
•Combination screwdriver-nut driver tool with replacement dual reversible blade #2#
•Straight nose seizer shear #1#
•Adjustable wrench #1#
•Electronic snips #1#
•Wire stripper/cutter #1#
•Electrician’s knife with screwdriver #1#
•Pliers #includes midget slip joint, long nose, utility, diagonal, needle nose, and chain nose styles# #7#
•Mini drivers #Phillips style# with torque amplifier handle #7#
•Slotted screwdrivers #includes round, pocket clip, regular square, and stubby square styles# #12#
•Phillips screwdrivers #includes stubby square and super-tru tip styles# #4#
•Hex socket screwdrivers #2#
•Nut drivers #includes hollow shaft, magnetic, and midget# and torque amplifier handle #21#
11 months ago
by
Read all my Q&A
 
Please wait while more information about epiccarpenter is loaded.
Additional information about epiccarpenter could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-31T19:58:59.554-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6C380, prod, sort_default
1 of 1
  • 2015-08-31T19:58:59.556-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6C380, prod, sort_default
1 of 1