Skip Content

 
Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Light


Technical Specs

  • Item Work Light 
  • Voltage 12VDC 
Sub-Category
Please Select
Lens Design
Please Select
Lamp Type
Please Select
Light Output
Please Select
Current Drawn
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Sub-Category
Lens Design
Lamp Type
Light Output
Current Drawn
Features
Price
Qty
Please use Qty box to add item(s) to cart.
H15161021
Work Light
Oval
Halogen
110 Watts
9A
Has a Range of 35 ft.

$96.90 / each

Enter location to check availability
Catalog Page #  NA

Price $96.90 / each

Technical Specs

  • Sub-Category Work Light
  • Item Work Light
  • Lens Design Oval
  • Lamp Type Halogen
  • Light Output 110 Watts
  • Voltage 12VDC
  • Current Drawn 9A
  • Features Has a Range of 35 ft.
H15161031
Work Light
Oval
Halogen
110 Watts
9A
Has a Range of 85 ft.

$101.80 / each

Enter location to check availability
Catalog Page #  NA

Price $101.80 / each

Technical Specs

  • Sub-Category Work Light
  • Item Work Light
  • Lens Design Oval
  • Lamp Type Halogen
  • Light Output 110 Watts
  • Voltage 12VDC
  • Current Drawn 9A
  • Features Has a Range of 85 ft.
H15213021
Work Light
Rectangular
Halogen
110 Watts
9A
Has a Range of 35 ft.

$103.85 / each

Enter location to check availability
Catalog Page #  NA

Price $103.85 / each

Technical Specs

  • Sub-Category Work Light
  • Item Work Light
  • Lens Design Rectangular
  • Lamp Type Halogen
  • Light Output 110 Watts
  • Voltage 12VDC
  • Current Drawn 9A
  • Features Has a Range of 35 ft.
006991663
Work Light
Rectangular
Halogen
110 Watts
9A
Has a Range of 35 ft.

$80.00 / each

Enter location to check availability
Catalog Page #  NA

Price $80.00 / each

Technical Specs

  • Sub-Category Work Light
  • Item Work Light
  • Lens Design Rectangular
  • Lamp Type Halogen
  • Light Output 110 Watts
  • Voltage 12VDC
  • Current Drawn 9A
  • Features Has a Range of 35 ft.
H15470001
Work Light
Round
Halogen
55 Watts
4.6A

$120.35 / each

Enter location to check availability
Catalog Page #  NA

Price $120.35 / each

Technical Specs

  • Sub-Category Work Light
  • Item Work Light
  • Lens Design Round
  • Lamp Type Halogen
  • Light Output 55 Watts
  • Voltage 12VDC
  • Current Drawn 4.6A
3JYU4
Work Lights
Rectangular
LED
0.03A

$14.87 / each

Enter location to check availability
Catalog Page #  NA

Price $14.87 / each

Technical Specs

  • Sub-Category Work Lights
  • Item Work Light
  • Lens Design Rectangular
  • Lamp Type LED
  • Voltage 12VDC
  • Current Drawn 0.03A
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More