Skip Content

 
Wire Sided Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Sided Platform Truck

Technical Specs

  • Item Wire-Sided Platform Truck 
  • Load Capacity 1400 lb. 
  • Deck Material Wood Capped Steel 
  • Handle Type Fixed, Tubular 
  • Overall Height 40" 
Deck L x W
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Price
Qty
Please use Qty box to add item(s) to cart.
EM248-P5
48" x 24"

$680.00 / each

Enter location to check availability
Catalog Page #  NA

Price $680.00 / each

Technical Specs

  • Item Wire-Sided Platform Truck
  • Load Capacity 1400 lb.
  • Deck Material Wood Capped Steel
  • Deck L x W 48" x 24"
  • Handle Type Fixed, Tubular
  • Overall Height 40"
EM360-P5
60" x 30"

$751.50 / each

Enter location to check availability
Catalog Page #  NA

Price $751.50 / each

Technical Specs

  • Item Wire-Sided Platform Truck
  • Load Capacity 1400 lb.
  • Deck Material Wood Capped Steel
  • Deck L x W 60" x 30"
  • Handle Type Fixed, Tubular
  • Overall Height 40"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More