Skip Content

 
Wire Security Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Security Cart


Technical Specs

  • ItemWire Security Cart 
Load Capacity
Please Select
Overall Height
Please Select
Overall Width
Please Select
Overall Length
Please Select
Caster Type
Please Select
Caster Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Height
Overall Width
Overall Length
Caster Type
Caster Material
Price
Qty
Please use Qty box to add item(s) to cart.
1ECG6
1800 lb.
70"
24"
48"
(2) Swivel, (2) Rigid
Phenolic

$1,072.00 / each

Enter location to check availability
Wire Security Cart,1800 lb.,48 In. L
Catalog Page #  1576 

Price $1,072.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity1800 lb.
  • Overall Height70"
  • Overall Width24"
  • Overall Length48"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic
1ECG8
900 lb.
68-1/2"
27-1/4"
40-3/4"
4 swivel
Polyurethane

$1,235.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,40-3/4In. L
Catalog Page #  1576 

Price $1,235.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height68-1/2"
  • Overall Width27-1/4"
  • Overall Length40-3/4"
  • Caster Type4 swivel
  • Caster MaterialPolyurethane
1ECG9
900 lb.
68-1/2"
27-1/4"
52-3/4"
4 swivel
Polyurethane

$1,496.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,52-3/4 In. L
Catalog Page #  1576 

Price $1,496.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height68-1/2"
  • Overall Width27-1/4"
  • Overall Length52-3/4"
  • Caster Type4 swivel
  • Caster MaterialPolyurethane
1ECH1
900 lb.
68-1/2"
27-1/4"
65"
4 swivel
Polyurethane

$1,611.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,60 In. L
Catalog Page #  1576 

Price $1,611.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height68-1/2"
  • Overall Width27-1/4"
  • Overall Length65"
  • Caster Type4 swivel
  • Caster MaterialPolyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More