Skip Content

Black Wheel Chock, Laminated Rubber, 10" Width, 10-1/2" Depth, 5-1/2" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Wheel Chock, Laminated Rubber, 10" Width, 10-1/2" Depth, 5-1/2" Height

TM

Price $42.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KR79
  • Mfr. Model # 3KR79
  • UNSPSC # 24101808
  • Catalog Page # 1412
  • Shipping Weight 14.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General Purpose Wheel Chocks
Meet OSHA Specification 1910.178(k).
Laminated Rubber
Cord-reinforced serrated rubber on steel rods. Feature large handle.
Rubber

View More

Technical Specs

  • Item Wheel Chock
  • Material Laminated Rubber
  • Width 10"
  • Height 5-1/2"
  • Depth 10-1/2"
  • Color Black
  • Standards OSHA 1910.178k
  • Includes Large Handle, Serrated Bottom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Solid, heavy duty chock. Trucks can run this over and it still will hold together. Metal, saw tooth design bottom helps grab the pavement. Sturdy handle to attach a chain keeps them in place. March 4, 2013
  • 2016-05-04 T22:31:38.638-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KR79, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.