Skip Content

20 gal. Industrial Wet/Dry Vacuum, 2.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

20 gal. Industrial Wet/Dry Vacuum, 2.5 Peak HP, 120 Voltage

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 9AJM3
  • Mfr. Model # 9624910
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2.5
  • Tank Size 20 gal.
  • Series Industrial
  • Air Flow 100 cfm
  • Amps 9.5
  • Static Pressure 90"
  • Voltage 120
  • Watts 280
  • Tank Material Stainless Steel
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 18.25 gal.
  • Dry Capacity 19 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Full Cloth Polyester/Foam Sleeve
  • Hz 60
  • Warranty 1 yr.
  • Includes Disposable Filter Bag, Hose, (2) Metal Extension Wands, 14" Master Nozzle with Rug, BrushSqueegee Inserts, Plastic Storage Basket, Crevice Tool, Round Brush, 6" Utility Nozzle
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.