Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart


Technical Specs

  • Item Welded Utility Cart 
  • Material Steel 
Shelf Type
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
99 Products
Compare /
Product #
Mfr.
Model #
Shelf Type
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
HET-2436-2-95
Flat Shelves
4000 lb.
2
36"
24"
37-1/2"
26-1/2"
6"
2"
(2) Rigid, (2) Swivel

$379.25 / each

Enter location to check availability
Catalog Page #  1441 

Price $379.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 4000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 37-1/2"
  • Distance Between Shelves 26-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
HET-2448-2-95
Flat Shelves
4000 lb.
2
48"
24"
37-1/2"
26-1/2"
6"
2"
(2) Rigid, (2) Swivel

$416.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $416.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 4000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 37-1/2"
  • Distance Between Shelves 26-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
HET-3048-2-95
Flat Shelves
4000 lb.
2
48"
30"
37-1/2"
26-1/2"
6"
2"
(2) Rigid, (2) Swivel

$445.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $445.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 4000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 37-1/2"
  • Distance Between Shelves 26-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
HET-3648-2-95
Flat Shelves
4000 lb.
2
48"
36"
37-1/2"
26-1/2"
6"
2"
(2) Rigid, (2) Swivel

$511.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $511.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 4000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 36"
  • Overall Height 37-1/2"
  • Distance Between Shelves 26-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
HET-3672-2-95
Flat Shelves
4000 lb.
2
72"
36"
37-1/2"
26-1/2"
6"
2"
(2) Rigid, (2) Swivel

$656.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $656.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 4000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 37-1/2"
  • Distance Between Shelves 26-1/2"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
35V959
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
24"
32"
19"
6"
(2) Rigid, (2) Swivel

$369.50 / each

Enter location to check availability
Catalog Page #  NA

Price $369.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V979
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
24"
36"
19"
8"
(2) Rigid, (2) Swivel

$636.50 / each

Enter location to check availability
Catalog Page #  NA

Price $636.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V954
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
24"
42"
19"
6"
(2) Rigid, (2) Swivel

$366.50 / each

Enter location to check availability
Catalog Page #  NA

Price $366.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V974
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
24"
46"
19"
8"
(2) Rigid, (2) Swivel

$642.50 / each

Enter location to check availability
Catalog Page #  NA

Price $642.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V960
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
24"
32"
19"
6"
(2) Rigid, (2) Swivel

$385.75 / each

Enter location to check availability
Catalog Page #  NA

Price $385.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V980
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
24"
36"
19"
8"
(2) Rigid, (2) Swivel

$662.00 / each

Enter location to check availability
Catalog Page #  NA

Price $662.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V955
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
24"
42"
19"
6"
(2) Rigid, (2) Swivel

$392.25 / each

Enter location to check availability
Catalog Page #  NA

Price $392.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V975
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
24"
46"
19"
8"
(2) Rigid, (2) Swivel

$668.00 / each

Enter location to check availability
Catalog Page #  NA

Price $668.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V961
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
30"
32"
19"
6"
(2) Rigid, (2) Swivel

$426.25 / each

Enter location to check availability
Catalog Page #  NA

Price $426.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V981
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
30"
36"
19"
8"
(2) Rigid, (2) Swivel

$691.50 / each

Enter location to check availability
Catalog Page #  NA

Price $691.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V956
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
30"
42"
19"
6"
(2) Rigid, (2) Swivel

$422.25 / each

Enter location to check availability
Catalog Page #  NA

Price $422.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V976
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
30"
46"
19"
8"
(2) Rigid, (2) Swivel

$697.50 / each

Enter location to check availability
Catalog Page #  NA

Price $697.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V962
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
30"
32"
19"
6"
(2) Rigid, (2) Swivel

$457.75 / each

Enter location to check availability
Catalog Page #  NA

Price $457.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V982
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
30"
36"
19"
8"
(2) Rigid, (2) Swivel

$722.50 / each

Enter location to check availability
Catalog Page #  NA

Price $722.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V957
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
30"
42"
19"
6"
(2) Rigid, (2) Swivel

$452.75 / each

Enter location to check availability
Catalog Page #  NA

Price $452.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V977
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
30"
46"
19"
8"
(2) Rigid, (2) Swivel

$728.50 / each

Enter location to check availability
Catalog Page #  NA

Price $728.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V963
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
36"
32"
19"
6"
(2) Rigid, (2) Swivel

$531.00 / each

Enter location to check availability
Catalog Page #  NA

Price $531.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V983
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
36"
36"
19"
8"
(2) Rigid, (2) Swivel

$793.50 / each

Enter location to check availability
Catalog Page #  NA

Price $793.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V958
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
36"
42"
19"
6"
(2) Rigid, (2) Swivel

$524.00 / each

Enter location to check availability
Catalog Page #  NA

Price $524.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V978
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
36"
46"
19"
8"
(2) Rigid, (2) Swivel

$799.50 / each

Enter location to check availability
Catalog Page #  NA

Price $799.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V999
Flat Top, Lipped Edge Bottom
2000 lb.
2
36"
24"
36"
19"
8"
(2) Rigid, (2) Swivel

$481.50 / each

Enter location to check availability
Catalog Page #  NA

Price $481.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V994
Flat Top, Lipped Edge Bottom
2000 lb.
2
36"
24"
46"
19"
8"
(2) Rigid, (2) Swivel

$487.75 / each

Enter location to check availability
Catalog Page #  NA

Price $487.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35W001
Flat Top, Lipped Edge Bottom
2000 lb.
2
48"
24"
36"
19"
8"
(2) Rigid, (2) Swivel

$507.50 / each

Enter location to check availability
Catalog Page #  NA

Price $507.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V995
Flat Top, Lipped Edge Bottom
2000 lb.
2
48"
24"
46"
19"
8"
(2) Rigid, (2) Swivel

$513.50 / each

Enter location to check availability
Catalog Page #  NA

Price $513.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35W002
Flat Top, Lipped Edge Bottom
2000 lb.
2
48"
30"
36"
19"
8"
(2) Rigid, (2) Swivel

$537.00 / each

Enter location to check availability
Catalog Page #  NA

Price $537.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V996
Flat Top, Lipped Edge Bottom
2000 lb.
2
48"
30"
46"
19"
8"
(2) Rigid, (2) Swivel

$543.00 / each

Enter location to check availability
Catalog Page #  NA

Price $543.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35W003
Flat Top, Lipped Edge Bottom
2000 lb.
2
60"
30"
36"
19"
8"
(2) Rigid, (2) Swivel

$582.00 / each

Enter location to check availability
Catalog Page #  NA

Price $582.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V997
Flat Top, Lipped Edge Bottom
2000 lb.
2
60"
30"
46"
19"
8"
(2) Rigid, (2) Swivel

$574.00 / each

Enter location to check availability
Catalog Page #  NA

Price $574.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35W004
Flat Top, Lipped Edge Bottom
2000 lb.
2
72"
36"
36"
19"
8"
(2) Rigid, (2) Swivel

$639.50 / each

Enter location to check availability
Catalog Page #  NA

Price $639.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V998
Flat Top, Lipped Edge Bottom
2000 lb.
2
72"
36"
46"
19"
8"
(2) Rigid, (2) Swivel

$645.50 / each

Enter location to check availability
Catalog Page #  NA

Price $645.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V939
Flat Top, Lipped Edge Bottom
800 lb.
2
36"
24"
30"
19"
5"
(2) Rigid, (2) Swivel

$309.50 / each

Enter location to check availability
Catalog Page #  NA

Price $309.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 30"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V934
Flat Top, Lipped Edge Bottom
800 lb.
2
36"
24"
40"
19"
5"
(2) Rigid, (2) Swivel

$315.25 / each

Enter location to check availability
Catalog Page #  NA

Price $315.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 40"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V940
Flat Top, Lipped Edge Bottom
800 lb.
2
48"
24"
30"
19"
5"
(2) Rigid, (2) Swivel

$334.50 / each

Enter location to check availability
Catalog Page #  NA

Price $334.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 30"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V935
Flat Top, Lipped Edge Bottom
800 lb.
2
48"
24"
40"
19"
5"
(2) Rigid, (2) Swivel

$341.00 / each

Enter location to check availability
Catalog Page #  NA

Price $341.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 40"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V941
Flat Top, Lipped Edge Bottom
800 lb.
2
48"
30"
30"
19"
5"
(2) Rigid, (2) Swivel

$373.75 / each

Enter location to check availability
Catalog Page #  NA

Price $373.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 30"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V936
Flat Top, Lipped Edge Bottom
800 lb.
2
48"
30"
40"
19"
5"
(2) Rigid, (2) Swivel

$371.00 / each

Enter location to check availability
Catalog Page #  NA

Price $371.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 40"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V942
Flat Top, Lipped Edge Bottom
800 lb.
2
60"
30"
30"
19"
5"
(2) Rigid, (2) Swivel

$395.50 / each

Enter location to check availability
Catalog Page #  NA

Price $395.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 30"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V937
Flat Top, Lipped Edge Bottom
800 lb.
2
60"
30"
40"
19"
5"
(2) Rigid, (2) Swivel

$401.50 / each

Enter location to check availability
Catalog Page #  NA

Price $401.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 40"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V943
Flat Top, Lipped Edge Bottom
800 lb.
2
72"
36"
30"
19"
5"
(2) Rigid, (2) Swivel

$466.25 / each

Enter location to check availability
Catalog Page #  NA

Price $466.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 30"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V938
Flat Top, Lipped Edge Bottom
800 lb.
2
72"
36"
40"
19"
5"
(2) Rigid, (2) Swivel

$472.75 / each

Enter location to check availability
Catalog Page #  NA

Price $472.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 36"
  • Overall Height 40"
  • Distance Between Shelves 19"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
WSC3018
Lipped Edge
1000 lb.
2
30"
18"
36"
26"
5"
(2) Rigid, (2) Swivel

$363.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $363.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 26"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
WSC3624
Lipped Edge
1000 lb.
2
36"
24"
36"
26"
5"
(2) Rigid, (2) Swivel

$380.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $380.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 26"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
35V969
Lipped Edge
1200 lb.
2
36"
24"
32"
19"
6"
(2) Rigid, (2) Swivel

$360.25 / each

Enter location to check availability
Catalog Page #  NA

Price $360.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V989
Lipped Edge
1200 lb.
2
36"
24"
36"
19"
8"
(2) Rigid, (2) Swivel

$636.50 / each

Enter location to check availability
Catalog Page #  NA

Price $636.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V964
Lipped Edge
1200 lb.
2
36"
24"
42"
19"
6"
(2) Rigid, (2) Swivel

$366.50 / each

Enter location to check availability
Catalog Page #  NA

Price $366.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V984
Lipped Edge
1200 lb.
2
36"
24"
46"
19"
8"
(2) Rigid, (2) Swivel

$642.50 / each

Enter location to check availability
Catalog Page #  NA

Price $642.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V970
Lipped Edge
1200 lb.
2
48"
24"
32"
19"
6"
(2) Rigid, (2) Swivel

$385.75 / each

Enter location to check availability
Catalog Page #  NA

Price $385.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V990
Lipped Edge
1200 lb.
2
48"
24"
36"
19"
8"
(2) Rigid, (2) Swivel

$662.00 / each

Enter location to check availability
Catalog Page #  NA

Price $662.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V965
Lipped Edge
1200 lb.
2
48"
24"
42"
19"
6"
(2) Rigid, (2) Swivel

$392.25 / each

Enter location to check availability
Catalog Page #  NA

Price $392.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V985
Lipped Edge
1200 lb.
2
48"
24"
46"
19"
8"
(2) Rigid, (2) Swivel

$668.00 / each

Enter location to check availability
Catalog Page #  NA

Price $668.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V971
Lipped Edge
1200 lb.
2
48"
30"
32"
19"
6"
(2) Rigid, (2) Swivel

$415.75 / each

Enter location to check availability
Catalog Page #  NA

Price $415.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V991
Lipped Edge
1200 lb.
2
48"
30"
36"
19"
8"
(2) Rigid, (2) Swivel

$691.50 / each

Enter location to check availability
Catalog Page #  NA

Price $691.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 36"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V966
Lipped Edge
1200 lb.
2
48"
30"
42"
19"
6"
(2) Rigid, (2) Swivel

$422.25 / each

Enter location to check availability
Catalog Page #  NA

Price $422.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
35V986
Lipped Edge
1200 lb.
2
48"
30"
46"
19"
8"
(2) Rigid, (2) Swivel

$697.50 / each

Enter location to check availability
Catalog Page #  NA

Price $697.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 46"
  • Distance Between Shelves 19"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
35V972
Lipped Edge
1200 lb.
2
60"
30"
32"
19"
6"
(2) Rigid, (2) Swivel

$446.25 / each

Enter location to check availability
Catalog Page #  NA

Price $446.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 32"
  • Distance Between Shelves 19"
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms