Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart


Technical Specs

  • ItemWelded Utility Cart 
  • Shelf TypeLipped Edge 
  • Load Capacity1000 lb. 
  • MaterialSteel 
  • Number of Shelves
  • Overall Height36" 
  • Distance Between Shelves26" 
  • Caster Dia.5" 
  • Caster Type(2) Rigid, (2) Swivel 
Shelf Length
Please Select
Shelf Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Shelf Length
Shelf Width
Price
Qty
Please use Qty box to add item(s) to cart.
WSC3018
30"
18"

$344.00 / each

Enter location to check availability
Utility Cart,Steel,30 Lx18 W,1000 lb.
Catalog Page #  1580 

Price $344.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1000 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width18"
  • Overall Height36"
  • Distance Between Shelves26"
  • Caster Dia.5"
  • Caster Type(2) Rigid, (2) Swivel
WSC3624
36"
24"

$369.50 / each

Enter location to check availability
Utility Cart,Steel,36 Lx24 W,1000 lb.
Catalog Page #  1580 

Price $369.50 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1000 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height36"
  • Distance Between Shelves26"
  • Caster Dia.5"
  • Caster Type(2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More