Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart


Technical Specs

  • ItemWelded Utility Cart 
Shelf Type
Please Select
Load Capacity
Please Select
Material
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr.
Model #
Shelf Type
Load Capacity
Material
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
4YW64
Flat Top and Lipped Edge Bottom
1200 lb.
Steel
2
36"
24"
41-1/2"
6"
(2) Rigid, (2) Swivel

$351.00 / each

Enter location to check availability
Utility Cart,Steel,36 Lx24 W,1200 lb.
Catalog Page #  1580 

Clearance Price $351.00 / each

Price $390.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeFlat Top and Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height41-1/2"
  • Caster Dia.6"
  • Caster Type(2) Rigid, (2) Swivel
4YW68
Flat Top and Lipped Edge Bottom
1200 lb.
Steel
2
36"
24"
44"
8"
(2) Rigid, (2) Swivel

$490.05 / each

Enter location to check availability
Utility Cart,Steel,36 Lx24 W,1200 lb.
Catalog Page #  1580 

Clearance Price $490.05 / each

Price $544.50 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeFlat Top and Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height44"
  • Caster Dia.8"
  • Caster Type(2) Rigid, (2) Swivel
6W001
Flat Top and Lipped Edge Bottom
800 lb.
Steel
2
36"
24"
40-1/4"
5"
(2) Rigid, (2) Swivel

$352.35 / each

Enter location to check availability
Utility Cart,Steel,36 Lx24 W,800 lb Cap.
Catalog Page #  1580 

Clearance Price $352.35 / each

Price $391.50 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeFlat Top and Lipped Edge Bottom
  • Load Capacity800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height40-1/4"
  • Caster Dia.5"
  • Caster Type(2) Rigid, (2) Swivel
5JNK2
Lipped Edge
700 lb.
Stainless Steel
2
24"
15-1/2"
34-1/4"
20"
5" Rear, 8" Front
(2) Rigid, (2) Swivel

$896.50 / each

Enter location to check availability
Utility Cart,SS,30 Lx16-1/4 W,700 lb.
Catalog Page #  1585 

Price $896.50 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity700 lb.
  • MaterialStainless Steel
  • Number of Shelves2
  • Shelf Length24"
  • Shelf Width15-1/2"
  • Overall Height34-1/4"
  • Distance Between Shelves20"
  • Caster Dia.5" Rear, 8" Front
  • Caster Type(2) Rigid, (2) Swivel
5JNJ8
Lipped Edge
700 lb.
Stainless Steel
2
27"
18"
34-1/2"
20"
5" Rear, 8" Front
(2) Rigid, (2) Swivel

$984.00 / each

Enter location to check availability
Utility Cart,SS,32-5/8 Lx19-3/8 W,700 lb
Catalog Page #  1585 

Price $984.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity700 lb.
  • MaterialStainless Steel
  • Number of Shelves2
  • Shelf Length27"
  • Shelf Width18"
  • Overall Height34-1/2"
  • Distance Between Shelves20"
  • Caster Dia.5" Rear, 8" Front
  • Caster Type(2) Rigid, (2) Swivel
5JNJ9
Lipped Edge
700 lb.
Stainless Steel
2
33"
21"
37-1/8"
22"
5" Rear, 8" Front
(2) Rigid, (2) Swivel

$1,071.00 / each

Enter location to check availability
Utility Cart,SS,38-5/8 Lx22-3/8 W,700 lb
Catalog Page #  1585 

Price $1,071.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity700 lb.
  • MaterialStainless Steel
  • Number of Shelves2
  • Shelf Length33"
  • Shelf Width21"
  • Overall Height37-1/8"
  • Distance Between Shelves22"
  • Caster Dia.5" Rear, 8" Front
  • Caster Type(2) Rigid, (2) Swivel
5JNK3
Lipped Edge
700 lb.
Stainless Steel
3
24"
15-1/2"
34-1/4"
11"
5" Rear, 8" Front
(2) Rigid, (2) Swivel

$1,014.00 / each

Enter location to check availability
Utility Cart,SS,30 Lx16-1/4 W,700 lb.
Catalog Page #  1585 

Price $1,014.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity700 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length24"
  • Shelf Width15-1/2"
  • Overall Height34-1/4"
  • Distance Between Shelves11"
  • Caster Dia.5" Rear, 8" Front
  • Caster Type(2) Rigid, (2) Swivel
5JNK0
Lipped Edge
700 lb.
Stainless Steel
3
27"
18"
34-1/2"
11"
5" Rear, 8" Front
(2) Rigid, (2) Swivel

$1,053.00 / each

Enter location to check availability
Utility Cart,SS,32-5/8 Lx19-3/8 W,700 lb
Catalog Page #  1585 

Price $1,053.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity700 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length27"
  • Shelf Width18"
  • Overall Height34-1/2"
  • Distance Between Shelves11"
  • Caster Dia.5" Rear, 8" Front
  • Caster Type(2) Rigid, (2) Swivel
5JNK1
Lipped Edge
700 lb.
Stainless Steel
3
33"
21"
37-1/8"
12-3/8"
5" Rear, 8" Front
(2) Rigid, (2) Swivel

$1,173.00 / each

Enter location to check availability
Utility Cart,SS,38-5/8 Lx22-3/8 W,700 lb
Catalog Page #  1585 

Price $1,173.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity700 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length33"
  • Shelf Width21"
  • Overall Height37-1/8"
  • Distance Between Shelves12-3/8"
  • Caster Dia.5" Rear, 8" Front
  • Caster Type(2) Rigid, (2) Swivel
5JNK4
Lipped Edge Top, Flat Bottom
300 lb.
Stainless Steel
3
18-3/8"
16-5/8"
30"
11-3/4"
3-1/2"
(4) Swivel

$366.00 / each

Enter location to check availability
Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb
Catalog Page #  1585 

Price $366.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge Top, Flat Bottom
  • Load Capacity300 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length18-3/8"
  • Shelf Width16-5/8"
  • Overall Height30"
  • Distance Between Shelves11-3/4"
  • Caster Dia.3-1/2"
  • Caster Type(4) Swivel
5JNJ3
Lipped Edge Top, Flat Bottom
300 lb.
Stainless Steel
3
24"
15-1/2"
32-1/8"
12-3/4"
3-1/2"
(4) Swivel

$300.25 / each

Enter location to check availability
Utility Cart,SS,27-1/2 Lx16-1/4 W,300 lb
Catalog Page #  1585 

Price $300.25 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge Top, Flat Bottom
  • Load Capacity300 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length24"
  • Shelf Width15-1/2"
  • Overall Height32-1/8"
  • Distance Between Shelves12-3/4"
  • Caster Dia.3-1/2"
  • Caster Type(4) Swivel
5JNJ4
Lipped Edge Top, Flat Bottom
300 lb.
Stainless Steel
3
27-1/2"
17-5/8"
33"
13-1/4"
3-1/2"
(4) Swivel

$339.25 / each

Enter location to check availability
Utility Cart,SS,30-3/4 Lx18-3/8 W,300 lb
Catalog Page #  1585 

Price $339.25 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge Top, Flat Bottom
  • Load Capacity300 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length27-1/2"
  • Shelf Width17-5/8"
  • Overall Height33"
  • Distance Between Shelves13-1/4"
  • Caster Dia.3-1/2"
  • Caster Type(4) Swivel
5JNJ5
Lipped Edge Top, Flat Bottom
500 lb.
Stainless Steel
3
24-1/4"
15-3/4"
33-1/2"
(Top) 12-1/2", (Bottom) 14-5/8"
4"
(4) Swivel

$392.00 / each

Enter location to check availability
Utility Cart,SS,27-5/8 Lx16-3/4 W,500 lb
Catalog Page #  1585 

Price $392.00 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge Top, Flat Bottom
  • Load Capacity500 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length24-1/4"
  • Shelf Width15-3/4"
  • Overall Height33-1/2"
  • Distance Between Shelves(Top) 12-1/2", (Bottom) 14-5/8"
  • Caster Dia.4"
  • Caster Type(4) Swivel
5JNJ6
Lipped Edge Top, Flat Bottom
500 lb.
Stainless Steel
3
27-1/2"
18"
33-1/2"
(Top) 13", (Bottom) 14-1/4"
4"
(4) Swivel

$430.75 / each

Enter location to check availability
Utility Cart,SS,31 Lx19 W,500 lb. Cap.
Catalog Page #  1585 

Price $430.75 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge Top, Flat Bottom
  • Load Capacity500 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length27-1/2"
  • Shelf Width18"
  • Overall Height33-1/2"
  • Distance Between Shelves(Top) 13", (Bottom) 14-1/4"
  • Caster Dia.4"
  • Caster Type(4) Swivel
5JNJ7
Lipped Edge Top, Flat Bottom
500 lb.
Stainless Steel
3
35-1/4"
21"
37-1/4"
(Top) 14-3/8", (Bottom) 14-1/2"
5"
(4) Swivel

$738.50 / each

Enter location to check availability
Utility Cart,SS,39-1/4 Lx22-3/8 W,500 lb
Catalog Page #  1585 

Price $738.50 / each

Technical Specs

  • ItemWelded Utility Cart
  • Shelf TypeLipped Edge Top, Flat Bottom
  • Load Capacity500 lb.
  • MaterialStainless Steel
  • Number of Shelves3
  • Shelf Length35-1/4"
  • Shelf Width21"
  • Overall Height37-1/4"
  • Distance Between Shelves(Top) 14-3/8", (Bottom) 14-1/2"
  • Caster Dia.5"
  • Caster Type(4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More