Skip Content

 
Welded Raised Handle Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Raised Handle Utility Cart

Technical Specs

  • Item Welded Raised Handle Utility Cart 
  • Number of Shelves
Load Capacity
Please Select
Material
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
49 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Material
Shelf Length
Shelf Width
Distance Between Shelves
Caster Dia.
Caster Width
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
XL130-U5
1200 lb.
Stainless Steel
30"
18"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$622.00 / each

Enter location to check availability
Catalog Page #  NA

Price $622.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XL136-U5
1200 lb.
Stainless Steel
36"
18"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$660.00 / each

Enter location to check availability
Catalog Page #  NA

Price $660.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XL236-U5
1200 lb.
Stainless Steel
36"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$704.00 / each

Enter location to check availability
Catalog Page #  NA

Price $704.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XL248-U5
1200 lb.
Stainless Steel
48"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$801.00 / each

Enter location to check availability
Catalog Page #  NA

Price $801.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XL348-U5
1200 lb.
Stainless Steel
48"
30"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,060.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,060.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XL360-U5
1200 lb.
Stainless Steel
60"
30"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,180.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,180.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH124-P5
1400 lb.
Steel
24"
18"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$318.75 / each

Enter location to check availability
Catalog Page #  NA

Price $318.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG124-P5
1400 lb.
Steel
24"
18"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$336.25 / each

Enter location to check availability
Catalog Page #  NA

Price $336.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH224-P5
1400 lb.
Steel
24"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$362.50 / each

Enter location to check availability
Catalog Page #  NA

Price $362.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH130-P5 GP
1400 lb.
Steel
30"
18"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$303.50 / each

Enter location to check availability
Catalog Page #  NA

Price $303.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH230-P5 GP
1400 lb.
Steel
30"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$340.50 / each

Enter location to check availability
Catalog Page #  NA

Price $340.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG230-P5
1400 lb.
Steel
30"
24"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$390.50 / each

Enter location to check availability
Catalog Page #  NA

Price $390.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH136-P5 GP
1400 lb.
Steel
36"
18"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$315.75 / each

Enter location to check availability
Catalog Page #  NA

Price $315.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG136-P5
1400 lb.
Steel
36"
18"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$359.75 / each

Enter location to check availability
Catalog Page #  NA

Price $359.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH236-P5 GP
1400 lb.
Steel
36"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$342.75 / each

Enter location to check availability
Catalog Page #  NA

Price $342.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG236-P5
1400 lb.
Steel
36"
24"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$461.25 / each

Enter location to check availability
Catalog Page #  NA

Price $461.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH336-P5
1400 lb.
Steel
36"
30"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$451.25 / each

Enter location to check availability
Catalog Page #  NA

Price $451.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 30"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG336-P5
1400 lb.
Steel
36"
30"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$465.75 / each

Enter location to check availability
Catalog Page #  NA

Price $465.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH148-P5 GP
1400 lb.
Steel
48"
18"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$360.25 / each

Enter location to check availability
Catalog Page #  NA

Price $360.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 18"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG148-P5
1400 lb.
Steel
48"
18"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$383.25 / each

Enter location to check availability
Catalog Page #  NA

Price $383.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 18"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH248-P5 GP
1400 lb.
Steel
48"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$393.25 / each

Enter location to check availability
Catalog Page #  NA

Price $393.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG248-P5
1400 lb.
Steel
48"
24"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$505.50 / each

Enter location to check availability
Catalog Page #  NA

Price $505.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG248-R8
1400 lb.
Steel
48"
24"
20"
8"
2"
(2) Rigid, (2) Swivel

$383.75 / each

Enter location to check availability
Catalog Page #  NA

Price $383.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
SG248-R8-F8
1400 lb.
Steel
48"
24"
20"
8"
2"
(2) Rigid, (2) Swivel

$586.00 / each

Enter location to check availability
Catalog Page #  NA

Price $586.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
SH348-P5
1400 lb.
Steel
48"
30"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$489.50 / each

Enter location to check availability
Catalog Page #  NA

Price $489.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG348-P5
1400 lb.
Steel
48"
30"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$505.50 / each

Enter location to check availability
Catalog Page #  NA

Price $505.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG348-R8
1400 lb.
Steel
48"
30"
20"
8"
2"
(2) Rigid, (2) Swivel

$563.50 / each

Enter location to check availability
Catalog Page #  NA

Price $563.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
SG348-R8-F8
1400 lb.
Steel
48"
30"
20"
8"
2"
(2) Rigid, (2) Swivel with Floor Lock

$638.00 / each

Enter location to check availability
Catalog Page #  NA

Price $638.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel with Floor Lock
SH448-P5
1400 lb.
Steel
48"
36"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$562.50 / each

Enter location to check availability
Catalog Page #  NA

Price $562.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 36"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG448-P5
1400 lb.
Steel
48"
36"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$573.50 / each

Enter location to check availability
Catalog Page #  NA

Price $573.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 36"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH260-P5
1400 lb.
Steel
60"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$465.75 / each

Enter location to check availability
Catalog Page #  NA

Price $465.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG260-P5
1400 lb.
Steel
60"
24"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$482.50 / each

Enter location to check availability
Catalog Page #  NA

Price $482.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH360-P5
1400 lb.
Steel
60"
30"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$529.50 / each

Enter location to check availability
Catalog Page #  NA

Price $529.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG360-P5
1400 lb.
Steel
60"
30"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$542.50 / each

Enter location to check availability
Catalog Page #  NA

Price $542.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG360-R8
1400 lb.
Steel
60"
30"
20"
8"
2"
(2) Rigid, (2) Swivel

$598.50 / each

Enter location to check availability
Catalog Page #  NA

Price $598.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
SG360-R8-F8
1400 lb.
Steel
60"
30"
20"
8"
2"
(2) Rigid, (2) Swivel with Floor Lock

$672.00 / each

Enter location to check availability
Catalog Page #  NA

Price $672.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel with Floor Lock
SH460-P5 GP
1400 lb.
Steel
60"
36"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$562.50 / each

Enter location to check availability
Catalog Page #  NA

Price $562.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 36"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG460-P5
1400 lb.
Steel
60"
36"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$623.00 / each

Enter location to check availability
Catalog Page #  NA

Price $623.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 36"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH272-P5
1400 lb.
Steel
72"
24"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$522.00 / each

Enter location to check availability
Catalog Page #  NA

Price $522.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 24"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG272-P5
1400 lb.
Steel
72"
24"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$542.00 / each

Enter location to check availability
Catalog Page #  NA

Price $542.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SH372-P5
1400 lb.
Steel
72"
30"
17"
5"
1-1/4"
(2) Rigid, (2) Swivel

$586.00 / each

Enter location to check availability
Catalog Page #  NA

Price $586.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 30"
  • Distance Between Shelves 17"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG372-P5
1400 lb.
Steel
72"
30"
20"
5"
1-1/4"
(2) Rigid, (2) Swivel

$602.00 / each

Enter location to check availability
Catalog Page #  NA

Price $602.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 30"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SG236-R8
2000 lb.
Steel
36"
24"
20"
8"
2"
(2) Rigid, (2) Swivel

$461.25 / each

Enter location to check availability
Catalog Page #  NA

Price $461.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
SG236-R8-F8
2000 lb.
Steel
36"
24"
20"
8"
2"
(2) Rigid, (2) Swivel with Floor Lock

$542.00 / each

Enter location to check availability
Catalog Page #  NA

Price $542.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 2000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel with Floor Lock
FE124-U4-B4
800 lb.
Steel
24"
18"
20"
4"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$221.75 / each

Enter location to check availability
Catalog Page #  NA

Price $221.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Distance Between Shelves 20"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
FE130-U4-B4
800 lb.
Steel
30"
18"
20"
4"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$229.25 / each

Enter location to check availability
Catalog Page #  NA

Price $229.25 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Distance Between Shelves 20"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
FE136-U4-B4
800 lb.
Steel
36"
18"
20"
4"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$237.75 / each

Enter location to check availability
Catalog Page #  NA

Price $237.75 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Distance Between Shelves 20"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
FE236-U4-B4
800 lb.
Steel
36"
24"
20"
4"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$268.50 / each

Enter location to check availability
Catalog Page #  NA

Price $268.50 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
FE248-U4-B4
800 lb.
Steel
48"
24"
20"
4"
1-1/4"
(2) Rigid, (2) Swivel with Brakes

$294.00 / each

Enter location to check availability
Catalog Page #  NA

Price $294.00 / each

Technical Specs

  • Item Welded Raised Handle Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms