Skip Content

 
Welded Ergonomic Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Ergonomic Utility Cart

Technical Specs

  • Item Welded Ergonomic Utility Cart 
  • Load Capacity 1400 lb. 
  • Material Steel 
  • Number of Shelves
  • Shelf Width 24" 
  • Distance Between Shelves 25" 
  • Caster Width 1-1/4" 
  • Caster Type (2) Rigid, (2) Swivel with Brakes 
Shelf Length
Please Select
Caster Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Shelf Length
Caster Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
ES236P5B5 GP
36"
8"

$388.75 / each

Enter location to check availability
Catalog Page #  NA

Price $388.75 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
ES248-P5-B5 GP
48"
5"

$345.50 / each

Enter location to check availability
Catalog Page #  NA

Price $345.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More