Skip Content

 
Welded Deep Shelf Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Deep Shelf Utility Cart

Technical Specs

  • Item Welded Deep Shelf Utility Cart 
  • Material Steel 
  • Number of Shelves
  • Overall Height 35" 
  • Caster Type (2) Rigid, (2) Swivel 
Load Capacity
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Shelf Length
Shelf Width
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
LS130-U6
1200 lb.
30"
18"
16"
6"
2"

$489.25 / each

Enter location to check availability
Catalog Page #  NA

Price $489.25 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LT130-U6
1200 lb.
30"
18"
22"
6"
2"

$439.50 / each

Enter location to check availability
Catalog Page #  NA

Price $439.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LS236-U6
1200 lb.
36"
24"
16"
6"
2"

$638.50 / each

Enter location to check availability
Catalog Page #  NA

Price $638.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LT236-U6
1200 lb.
36"
24"
22"
6"
2"

$517.00 / each

Enter location to check availability
Catalog Page #  NA

Price $517.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
LS130-P5
1400 lb.
30"
18"
16"
5"
1-1/4"

$335.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $335.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LT130-P5
1400 lb.
30"
18"
22"
5"
1-1/4"

$381.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $381.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LS236-P5
1400 lb.
36"
24"
16"
5"
1-1/4"

$289.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $289.75 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LT236-P5
1400 lb.
36"
24"
22"
5"
1-1/4"

$457.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $457.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms