Skip Content

Weld Nut,1/4-20,13/16 x 1/2,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Weld Nut, 1/4-20,13/16 x 1/2, PK50

Price $16.66 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1LAF9
  • Mfr. Model # 1LAF9
  • UNSPSC # 31161731
  • Catalog Page # 2842
  • Shipping Weight 0.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Weld Nut
  • Type Tab Base with Offset Hole
  • Material Steel
  • Finish Plain
  • Thread Size 1/4-20
  • Thread Type UNC
  • Thread Direction Right Hand
  • Base Length 13/16"
  • Base Width 1/2"
  • Base Thickness 3/32"
  • Pilot Height 0.050"
  • Pilot Dia. 19/64"
  • Pilot Hole Size 5/16"
  • Center of Pilot Hole to Outside Edge 0.250"
  • Application To Be Used With Carbon Steel Materials To Reinforce An Area, Tab Design Allows Welder To Use Multiple Sizes Of Electrodes
  • Package Quantity 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Tab Base Weld Nuts
Nuts with offset hole have a single projection and can be used to reinforce or brace an area, while nuts with a center hole have multiple projections and provide the greatest weld strength.
Hex Base Weld Nuts
• Pkg. of 50
Allow rapid installation into holes prior to welding. Steel material.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.