Skip Content

Water Softener,Service Flow Rate 15 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Softener, Service Flow Rate 15 GPM

Price $1,977.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RVZ3
  • Mfr. Model # NST70UD1
  • UNSPSC # 47101519
  • Catalog Page # 3364
  • Shipping Weight 190.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ion exchange technology removes hard minerals from the water supply. Innovative controller technology monitors water use for demand-based regeneration, ensuring soft water is always available and minimizing salt usage. Resin tank design and regeneration flow path assure maximum tank efficiency.

View More

Technical Specs

  • Item Water Softener
  • Type Demand Initiated Regeneration
  • Service Flow Rate (GPM) 15
  • Max. Grain Capacity 70,000
  • Salt Storage Capacity (Lb.) 340
  • Pipe Size (In.) 1
  • Height (In.) 64
  • Width (In.) 14
  • Depth (In.) 14
  • Bypass Valve Full Flow
  • Meter Range (GPM) 0 - 100
  • Tank Type Two Tank
  • Tank Material Fiberglass Resin
  • Distributor Type Counter Current Regeneration
  • Days Between Regeneration Demand
  • Number of Brine Tanks 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.