Skip Content

Screw In Style Water Heater Element, Nickel-Based Alloy Sheath close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screw In Style Water Heater Element, Nickel-Based Alloy Sheath

TM

Price $35.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E673
  • Mfr. Model # SGW2457X-430473
  • UNSPSC # 40101830
  • Catalog Page # 3377
  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Water Heater Elements
Copper-sheathed and zinc-plated to minimize galvanic action.
Nickel-Based Alloy Sheath
For use in areas with extremely hard water, and high sulfur and lime content.

View More

Technical Specs

  • Item Water Heater Element
  • Type Nickel-Based Alloy Sheath
  • Voltage 240
  • Hz 60
  • Watts 4500
  • Style Screw In
  • Insert Length (In.) 16-3/8
  • Plating Zinc
  • Sheath Material Nickel Base Alloy
  • For Use With Extremely Hard Water, High Sulfur and Lime Content
  • Includes 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.