Skip Content

Water Broom,4 Nozzle,Width 16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Broom, 4 Nozzle, Width 16 In

Price $76.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDK5
  • Mfr. Model # AR-BROOM16
  • UNSPSC # 40141734
  • Catalog Page # 1913
  • Shipping Weight 3.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item4 Nozzle Water Broom
  • Cleaning Path16"
  • Max. Operating Pressure4000 psi
  • Flow Rate5 to 6 gpm
  • Inlet1/4" Quick-Disconnect Plug
  • Housing MaterialAluminum
  • Width16"
  • Includes4 Nozzles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Water Brooms
Rust-resistant brooms provide a wide cleaning path for fast and easy cleaning. Units hook up to pressure washer spray gun lance with a standard 1/4" quick disconnect plug.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Solid product, easy to use, good quality overall. Purchase an inline filter for it to keep debris from clogging the nozzles. Wheels could be made a bit better. April 16, 2013
  • 2015-04-25T19:43:18.706-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1MDK5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have two of these with some of the nozzles that have gotten clogged that we can't clear.
9 months ago
by
Read all my Q&A
 
Please wait while more information about MBYH is loaded.
Additional information about MBYH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number to order is BE85265013. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Does this product attach to a power washer or hose, or both
1 year ago
by
Read all my Q&A
 
Please wait while more information about boater2 is loaded.
Additional information about boater2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this unit attaches to a pressure washer.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
It appears that I would need a handle with trigger but can't find that as an accessory.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Duzer is loaded.
Additional information about Duzer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This doesn't include a pole or other handle, you would hook it up to the end of your spray gun with lance. If you have any other questions on how to do this please contact us at 1-800-323-0620 and request to speak with our technical product support M-F 7am-7pm.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:44.522-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDK5, prod, sort_default
1 of 1
  • 2015-04-25T19:40:44.525-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDK5, prod, sort_default
1 of 1