Skip Content

Home Water Analysis Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Home Water Analysis Kit

PURTEST

Price: $43.00 / each

Please sign in or register to access lists

  • Item # 5UZ83
  • Mfr. Model # 77777
  • NSN # 5340-01-478-4665
  • UNSPSC # 41116116
  • Catalog Page # 3785
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWater Analysis Kit
  • Testing ParameterFor Bacteria, Lead, Pesticide, Iron, Chlorine, Copper, Nitrate, Nitrite, Alkalinity, pH, and Hardness
  • Includes1 Test Each Bacteria and Lead, 2 Tests Each Nitrates, Nitrites, Chlorine, Iron, Copper, pH, Alkalinity, Hardness and Pesticide, 1 Water Knowledge Book, 1 Result Sheet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Water Analysis Kits
On-site kits use EPA-based methods to test tap water safety in private or public systems. Laboratory certified.
Water Analysis Test Strips and Kits

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.