Skip Content

Warning Light,Strobe Tube,Red,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Warning Light, Strobe Tube, Red, 120VAC

Price $93.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ERP6
  • Mfr. Model # 2ERP6
  • UNSPSC # 39111706
  • Catalog Page # 2493
  • Shipping Weight 0.56 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWarning Light
  • ColorRed
  • Lamp TypeStrobe Tube
  • Flashes per Minute72
  • Light Output150,000 Candela
  • Lamp Life8000 hr.
  • Lens DesignDome
  • Lens MaterialPolycarbonate
  • Housing MaterialABS Plastic
  • Mounting(F) 1/2" NPT
  • Operating Temp.-31 to 150 Degrees F
  • RatingNEMA 4X
  • Power Source120VAC
  • Current Drawn0.08A AC
  • Depth2-4/5"
  • Height6-3/16"
  • Diameter2-3/4"
  • StandardsUL

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Strobe Warning Lights
72 fpm. Polycarbonate lens material. NEMA 4X. IP66 Enclosure.
• Lamp life: 8000 hr.

Repair Parts

Displaying repair parts for model:
  • 2ERP6

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.