Skip Content

Chrome Plated Wall Mounted Wire Shelving,Number of Shelves 1,14" Height,60" Width,14" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chrome Plated Wall Mounted Wire Shelving, Number of Shelves 1,14" Height, 60" Width, 14" Depth

Price $196.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HGD6
  • Mfr. Model # 2HGD6
  • UNSPSC # 24102004
  • Catalog Page # 1796
  • Shipping Weight 19.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wall-Mount Wire Shelving Kits
• Shelves adjust in 1" increments Shelf capacity: 250 lb., evenly distributed
Add extra storage space to work area, up and out of the way. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts.
NSF Certified.

View More

Technical Specs

  • Item Wall Mounted Wire Shelving
  • Material Steel
  • Number of Shelves 1
  • Width 60"
  • Depth 14"
  • Height 14"
  • Shelf Capacity 250 lb.
  • Shelf Adjustments 1" Increments
  • Color Chrome
  • Finish Chrome Plated
  • Standards NSF
  • Includes 1 Shelf and Post Mount Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.