Skip Content

Pump, Fire, 10 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Pump, Fire, 10 HP

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6JF80
  • Mfr. Model # 2BE10 V
  • UNSPSC # 40151563
  • Catalog Page # N/A
  • Shipping Weight 164.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Firefighting Pumps
• Noncorrosive aluminum pump casing Integrated carrying handles 4-cycle engines meet California emission codes
High-Volume/Medium-Pressure
2 people can easily move this pump for dewatering, transfer, water supply, and light-duty brush truck applications. Has aluminum discharge valve, bronze impeller and wear rings, stainless steel impeller shaft, mechanical seal, and combination discharge and check valves. 12V batteries and leads not included.

View More

Technical Specs

  • Item High Volume Medium Pressure Fire Pump
  • HP 10
  • Engine/Motor Type Briggs & Stratton
  • Engine Size 305cc
  • Casing Aluminum
  • Max. Operating PSI 95
  • Start Electric & Manual
  • Discharge Single 2-1/2" NSTM
  • Suction 3" NSTM
  • GPM @ 15 PSI 250
  • GPM @ 40 PSI 190
  • GPM @ 60 PSI 125
  • GPM of Water @ 95 PSI 95
  • Length (In.) 21
  • Height (In.) 19-1/2
  • Width (In.) 22-1/2
  • Standards Meets California Emission Codes
  • Includes Bronze Impeller, Discharge Valve, Stainless Steel Impeller Shaft, Base and Carrying Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.