Skip Content

 
Work Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Pants

Technical Specs

  • Item Work Pants 
  • Gender Men's 
  • Material Cotton/Polyester 
  • Closure Type Zipper/Button 
  • Lining Material Unlined 
Fits Waist Size
Please Select
Inseam
Please Select
Color
Please Select
Number of Outside Pockets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WRANGLER 
Select items to compare View Compare
264 Products
Compare /
Item #
Mfr.
Model #
Fits Waist Size
Inseam
Color
Number of Outside Pockets
Price
Qty
Please use Qty box to add item(s) to cart.
WP70BK3030
30"
30"
Black
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3030
30"
30"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3030
30"
30"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3030
30"
30"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70KH3030
30"
30"
Khaki
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80KH3030
30"
30"
Khaki
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70NV3030
30"
30"
Navy
4

$55.05 / each

Enter location to check availability
Catalog Page #  NA

Price $55.05 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80NV3030
30"
30"
Navy
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70BK3032
30"
32"
Black
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3032
30"
32"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3032
30"
32"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3032
30"
32"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70KH3032
30"
32"
Khaki
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80KH3032
30"
32"
Khaki
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70NV3032
30"
32"
Navy
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80NV3032
30"
32"
Navy
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 32"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70BK3034
30"
34"
Black
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3034
30"
34"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3034
30"
34"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3034
30"
34"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70KH3034
30"
34"
Khaki
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80KH3034
30"
34"
Khaki
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70NV3034
30"
34"
Navy
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80NV3034
30"
34"
Navy
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70BK3230
32"
30"
Black
4

$55.05 / each

Enter location to check availability
Catalog Page #  NA

Price $55.05 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3230
32"
30"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3230
32"
30"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3230
32"
30"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70KH3230
32"
30"
Khaki
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80KH3230
32"
30"
Khaki
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70NV3230
32"
30"
Navy
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80NV3230
32"
30"
Navy
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 30"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70BK3232
32"
32"
Black
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3232
32"
32"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3232
32"
32"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3232
32"
32"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70KH3232
32"
32"
Khaki
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80KH3232
32"
32"
Khaki
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70NV3232
32"
32"
Navy
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80NV3232
32"
32"
Navy
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70BK3234
32"
34"
Black
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3234
32"
34"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3234
32"
34"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3234
32"
34"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70KH3234
32"
34"
Khaki
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80KH3234
32"
34"
Khaki
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70NV3234
32"
34"
Navy
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80NV3234
32"
34"
Navy
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70BK3430
34"
30"
Black
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3430
34"
30"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3430
34"
30"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3430
34"
30"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70KH3430
34"
30"
Khaki
4

$55.05 / each

Enter location to check availability
Catalog Page #  NA

Price $55.05 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80KH3430
34"
30"
Khaki
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Khaki
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70NV3430
34"
30"
Navy
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80NV3430
34"
30"
Navy
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Navy
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70BK3432
34"
32"
Black
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80BK3432
34"
32"
Black
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Black
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
WP70CH3432
34"
32"
Charcoal
4

$56.15 / each

Enter location to check availability
Catalog Page #  NA

Price $56.15 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 4
  • Lining Material Unlined
WP80CH3432
34"
32"
Charcoal
6

$63.25 / each

Enter location to check availability
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Charcoal
  • Material Cotton/Polyester
  • Closure Type Zipper/Button
  • Number of Outside Pockets 6
  • Lining Material Unlined
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More