Skip Content

 
Long Sleeve Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Sleeve Shirt

Technical Specs

  • Item Long Sleeve Shirt 
  • Gender Men's 
Size
Please Select
Color
Please Select
Material
Please Select
Length
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WRANGLER 
Select items to compare View Compare
96 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Material
Length
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
WS10BKRGXXL
2XL
Black
Polyester/Cotton
32"
59"

$68.70 / each

Enter location to check availability
Catalog Page #  NA

Price $68.70 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Black
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS20CHSSXXL
2XL
Charcoal
Polyester/Cotton
32"
59"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS10CHRGXXL
2XL
Charcoal
Polyester/Cotton
32"
59"

$68.70 / each

Enter location to check availability
Catalog Page #  NA

Price $68.70 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS20KHSSXXL
2XL
Khaki
Polyester/Cotton
32"
59"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Khaki
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS10KHRGXXL
2XL
Khaki
Polyester/Cotton
32"
59"

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Khaki
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS10LBRGXXL
2XL
Light Blue
Polyester/Cotton
32"
59"

$68.70 / each

Enter location to check availability
Catalog Page #  NA

Price $68.70 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS20NVSSXXL
2XL
Navy
Polyester/Cotton
32"
59"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Navy
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS10NVRGXXL
2XL
Navy
Polyester/Cotton
32"
59"

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XL
  • Color Navy
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 59"
WS10BKLNXXL
2XLT
Black
Polyester/Cotton
33"
59"

$53.35 / each

Enter location to check availability
Catalog Page #  NA

Price $53.35 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Black
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS20CHSSLXXL
2XLT
Charcoal
Polyester/Cotton
33"
59"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS10CHLNXXL
2XLT
Charcoal
Polyester/Cotton
33"
59"

$53.35 / each

Enter location to check availability
Catalog Page #  NA

Price $53.35 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS20KHSSLXXL
2XLT
Khaki
Polyester/Cotton
33"
59"

$64.20 / each

Enter location to check availability
Catalog Page #  NA

Price $64.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Khaki
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS10KHLNXXL
2XLT
Khaki
Polyester/Cotton
33"
59"

$53.35 / each

Enter location to check availability
Catalog Page #  NA

Price $53.35 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Khaki
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS10LBLNXXL
2XLT
Light Blue
Polyester/Cotton
33"
59"

$53.35 / each

Enter location to check availability
Catalog Page #  NA

Price $53.35 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS20NVSSLXXL
2XLT
Navy
Polyester/Cotton
33"
59"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Navy
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS10NVLNXXL
2XLT
Navy
Polyester/Cotton
33"
59"

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 2XLT
  • Color Navy
  • Material Polyester/Cotton
  • Length 33"
  • Fits Chest Size 59"
WS30BCRG3XL
3XL
Black
60% Cotton/40% Polyester
Regular
53-1/2" to 56"

$68.25 / each

Enter location to check availability
Catalog Page #  NA

Price $68.25 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Black
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 53-1/2" to 56"
WS10BKRG3XL
3XL
Black
Polyester/Cotton
32"
62"

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Black
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS20CHSS3XL
3XL
Charcoal
Polyester/Cotton
32"
62"

$64.20 / each

Enter location to check availability
Catalog Page #  NA

Price $64.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS10CHRG3XL
3XL
Charcoal
Polyester/Cotton
32"
62"

$68.70 / each

Enter location to check availability
Catalog Page #  NA

Price $68.70 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS30KCRG3XL
3XL
Khaki
60% Cotton/40% Polyester
Regular
53-1/2" to 56"

$68.25 / each

Enter location to check availability
Catalog Page #  NA

Price $68.25 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Khaki
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 53-1/2" to 56"
WS10KHRG 3XL
3XL
Khaki
Polyester/Cotton
32"
62"

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Khaki
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS20KHSS3XL
3XL
Khaki
Polyester/Cotton
32"
62"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Khaki
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS10LBRG3XL
3XL
Light Blue
Polyester/Cotton
32"
62"

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS10NVRG3XL
3XL
Navy
Polyester/Cotton
32"
62"

$67.40 / each

Enter location to check availability
Catalog Page #  NA

Price $67.40 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Navy
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS20NVSS3XL
3XL
Navy
Polyester/Cotton
32"
62"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 3XL
  • Color Navy
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 62"
WS30BCRG4XL
4XL
Black
60% Cotton/40% Polyester
Regular
56-1/2" to 59"

$68.25 / each

Enter location to check availability
Catalog Page #  NA

Price $68.25 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 4XL
  • Color Black
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 56-1/2" to 59"
WS30KCRG4XL
4XL
Khaki
60% Cotton/40% Polyester
Regular
56-1/2" to 59"

$68.25 / each

Enter location to check availability
Catalog Page #  NA

Price $68.25 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size 4XL
  • Color Khaki
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 56-1/2" to 59"
WS30BCLNL
L
Black
100% Polyester
Long
42-1/2" to 46"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Black
  • Material 100% Polyester
  • Length Long
  • Fits Chest Size 42-1/2" to 46"
WS30BCHRGL
L
Black
60% Cotton/40% Polyester
Regular
42-1/2" to 46"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Black
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 42-1/2" to 46"
WS30BCRGL
L
Black
60% Cotton/40% Polyester
Regular
42-1/2" to 46"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Black
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 42-1/2" to 46"
WS10BKRGL
L
Black
Polyester/Cotton
31"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Black
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS20CHSSL
L
Charcoal
Polyester/Cotton
31"
52"

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS10CHRGL
L
Charcoal
Polyester/Cotton
31"
52"

$58.35 / each

Enter location to check availability
Catalog Page #  NA

Price $58.35 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS30KCLNL
L
Khaki
60% Cotton/40% Polyester
Long
42-1/2" to 46"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Khaki
  • Material 60% Cotton/40% Polyester
  • Length Long
  • Fits Chest Size 42-1/2" to 46"
WS30KCRGL
L
Khaki
60% Cotton/40% Polyester
Regular
42-1/2" to 46"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Khaki
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 42-1/2" to 46"
WS30KCHRGL
L
Khaki
60% Cotton/40% Polyester
Regular
42-1/2" to 46"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Khaki
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 42-1/2" to 46"
WS20KHSSL
L
Khaki
Polyester/Cotton
31"
52"

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Khaki
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS10KHRGL
L
Khaki
Polyester/Cotton
31"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Khaki
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS10LBRGL
L
Light Blue
Polyester/Cotton
31"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS10NVRGL
L
Navy
Polyester/Cotton
31"
52"

$58.35 / each

Enter location to check availability
Catalog Page #  NA

Price $58.35 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Navy
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS20NVSSL
L
Navy
Polyester/Cotton
31"
52"

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size L
  • Color Navy
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 52"
WS10BKLNL
LT
Black
Polyester/Cotton
32"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Black
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS10CHLNL
LT
Charcoal
Polyester/Cotton
32"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS20CHSSLL
LT
Charcoal
Polyester/Cotton
32"
52"

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS20KHSSLL
LT
Khaki
Polyester/Cotton
32"
52"

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Khaki
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS10KHLNL
LT
Khaki
Polyester/Cotton
32"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Khaki
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS10LBLNL
LT
Light Blue
Polyester/Cotton
32"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS10NVLNL
LT
Navy
Polyester/Cotton
32"
52"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Navy
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS20NVSSLL
LT
Navy
Polyester/Cotton
32"
52"

$54.55 / each

Enter location to check availability
Catalog Page #  NA

Price $54.55 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size LT
  • Color Navy
  • Material Polyester/Cotton
  • Length 32"
  • Fits Chest Size 52"
WS30BCRGM
M
Black
60% Cotton/40% Polyester
Regular
38-1/2" to 42"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Black
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 38-1/2" to 42"
WS30BCHRGM
M
Black
60% Cotton/40% Polyester
Regular
38-1/2" to 42"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Black
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 38-1/2" to 42"
WS10BKRGM
M
Black
Polyester/Cotton
31"
48"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Black
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 48"
WS20CHSSM
M
Charcoal
Polyester/Cotton
31"
48"

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 48"
WS10CHRGM
M
Charcoal
Polyester/Cotton
31"
48"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Charcoal
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 48"
WS30KCRGM
M
Khaki
60% Cotton/40% Polyester
Regular
38-1/2" to 42"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Khaki
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 38-1/2" to 42"
WS30KCHRGM
M
Khaki
60% Cotton/40% Polyester
Regular
38-1/2" to 42"

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Khaki
  • Material 60% Cotton/40% Polyester
  • Length Regular
  • Fits Chest Size 38-1/2" to 42"
WS10KHRGM
M
Khaki
Polyester/Cotton
31"
48"

$58.35 / each

Enter location to check availability
Catalog Page #  NA

Price $58.35 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Khaki
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 48"
WS20KHSSM
M
Khaki
Polyester/Cotton
31"
48"

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Khaki
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 48"
WS10LBRGM
M
Light Blue
Polyester/Cotton
31"
48"

$56.20 / each

Enter location to check availability
Catalog Page #  NA

Price $56.20 / each

Technical Specs

  • Item Long Sleeve Shirt
  • Gender Men's
  • Size M
  • Color Light Blue
  • Material Polyester/Cotton
  • Length 31"
  • Fits Chest Size 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More