Skip Content

 
Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jacket


Technical Specs

  • Item Jacket 
  • Gender Unisex 
  • Insulated No 
  • Material Polyester/Cotton 
  • Lining Material Fleece 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WRANGLER 
Select items to compare View Compare
27 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
WJ40BKRG3XL
3XL
Black
65"
30"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size 3XL
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 65"
  • Length 30"
  • Lining Material Fleece
WJ40CHRG3XL
3XL
Charcoal
65"
30"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size 3XL
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 65"
  • Length 30"
  • Lining Material Fleece
WJ40NVRG3XL
3XL
Navy
65"
30"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size 3XL
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 65"
  • Length 30"
  • Lining Material Fleece
WJ40BKRGL
L
Black
53"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size L
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 53"
  • Length 29"
  • Lining Material Fleece
WJ40CHRGL
L
Charcoal
53"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size L
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 53"
  • Length 29"
  • Lining Material Fleece
WJ40NVRGL
L
Navy
53"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size L
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 53"
  • Length 29"
  • Lining Material Fleece
WJ40BKLNL
L Tall
Black
53"
31"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size L Tall
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 53"
  • Length 31"
  • Lining Material Fleece
WJ40CHLNL
L Tall
Charcoal
53"
31"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size L Tall
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 53"
  • Length 31"
  • Lining Material Fleece
WJ40NVLNL
L Tall
Navy
53"
31"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size L Tall
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 53"
  • Length 31"
  • Lining Material Fleece
WJ40BKRGM
M
Black
49"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size M
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 49"
  • Length 29"
  • Lining Material Fleece
WJ40CHRGM
M
Charcoal
49"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size M
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 49"
  • Length 29"
  • Lining Material Fleece
WJ40NVRGM
M
Navy
49"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size M
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 49"
  • Length 29"
  • Lining Material Fleece
WJ40BKRGS
S
Black
45"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size S
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 45"
  • Length 29"
  • Lining Material Fleece
WJ40CHRGS
S
Charcoal
45"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size S
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 45"
  • Length 29"
  • Lining Material Fleece
WJ40NVRGS
S
Navy
45"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size S
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 45"
  • Length 29"
  • Lining Material Fleece
WJ40BKRGXL
XL
Black
57"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XL
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 57"
  • Length 29"
  • Lining Material Fleece
WJ40CHRGXL
XL
Charcoal
57"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XL
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 57"
  • Length 29"
  • Lining Material Fleece
WJ40NVRGXL
XL
Navy
57"
29"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XL
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 57"
  • Length 29"
  • Lining Material Fleece
WJ40BKLNXL
XL Tall
Black
57"
31"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XL Tall
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 57"
  • Length 31"
  • Lining Material Fleece
WJ40CHLNXL
XL Tall
Charcoal
57"
31"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XL Tall
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 57"
  • Length 31"
  • Lining Material Fleece
WJ40NVLNXL
XL Tall
Navy
57"
31"

$97.60 / each

Enter location to check availability
Catalog Page #  NA

Price $97.60 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XL Tall
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 57"
  • Length 31"
  • Lining Material Fleece
WJ40BKRGXXL
XXL
Black
61"
30"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XXL
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 61"
  • Length 30"
  • Lining Material Fleece
WJ40CHRGXXL
XXL
Charcoal
61"
30"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XXL
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 61"
  • Length 30"
  • Lining Material Fleece
WJ40NVRGXXL
XXL
Navy
61"
30"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XXL
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 61"
  • Length 30"
  • Lining Material Fleece
WJ40BKLNXXL
XXL Tall
Black
61"
32"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XXL Tall
  • Color Black
  • Material Polyester/Cotton
  • Fits Chest Size 61"
  • Length 32"
  • Lining Material Fleece
WJ40CHLNXXL
XXL Tall
Charcoal
61"
32"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XXL Tall
  • Color Charcoal
  • Material Polyester/Cotton
  • Fits Chest Size 61"
  • Length 32"
  • Lining Material Fleece
WJ40NVLNXXL
XXL Tall
Navy
61"
32"

$117.15 / each

Enter location to check availability
Catalog Page #  NA

Price $117.15 / each

Technical Specs

  • Item Jacket
  • Gender Unisex
  • Insulated No
  • Size XXL Tall
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 61"
  • Length 32"
  • Lining Material Fleece
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More