Skip Content

Soap Dispenser,3.0 - 4.5 lb,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Soap Dispenser, 3.0 - 4.5 lb, Green

Price $32.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33Y929
  • Mfr. Model # 11-9995
  • UNSPSC # 47131704
  • Catalog Page # N/A
  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WORX® soap dispenser is designed for use in locations with fewer than 50 employees per washing station. The dispenser holds a 3-lb. bottle of soap and dispenses just the right amount. Easy to install with screw plate and fasteners (included).
WORX all-natural hand cleaner removes even the toughest and most stubborn contaminants from skin. Removes oil, grease, grime, foul odors, paints, heavy chemicals, carbon dust, brake dust, iron and steel residue, and many more difficult to remove substances. Won't dry out hands. Fresh scent with no perfumes. Contains no borax, phosphates, harsh solvents, petroleum products, mineral spirits, alcohol, antimicrobial agents, sands, pumice, soaps, or nut or legume shells or products. 100% biodegradable.
Note: Replacement soap available, order No. 33Y925 for 3-lb. or No. 33Y924 for 4.5-lb. size.

View More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Powder
  • Operation Mode Push
  • Refill Type Bulk
  • Refill Size 3.0 to 4.5 lb.
  • Material Plastic
  • For Use With Mfr. No. 11-1300, 11-1450
  • Mount Type Bracket/Stud
  • Color Green
  • Height 4"
  • Width 4"
  • Depth 5"
  • Features Adjustable Spout
  • Includes Mounting Hardware, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.