Skip Content

All Natural Powdered Hand Soap,Btle,3lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

All Natural Powdered Hand Soap, Btle, 3lb

Price $66.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33Y925
  • Mfr. Model # 11-1300
  • UNSPSC # 53131627
  • Catalog Page # N/A
  • Shipping Weight 3.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAll Natural Powdered Hand Soap
  • Size3 lb.
  • FragranceLight Juniper
  • FormulaPowder
  • ApplicationDirt
  • ColorGreen
  • Package TypeBottle
  • Uses DispenserY
  • Green Certification or Other RecognitionGreen Seal Certified
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

WORX® all-natural powdered hand soap removes even the toughest and most stubborn contaminants from skin. A cost-effective alternative to liquid hand cleaners—outperforms at a rate of 4.5 lb. to 6 to 7 gal. Originally formulated for mechanics' grease, WORX® cleaner removes oil, grease, grime, foul odors, paints, heavy chemicals, carbon dust, brake dust, iron and steel residue, and many more difficult to remove substances. pH balanced to human skin, leaves hands soft, healthy, and hygienic after use. Won't dry out hands. Fresh scent with no perfumes. Contains no borax, phosphates, harsh solvents, petroleum products, mineral spirits, alcohol, antimicrobial agents, sands, pumice, soaps, or nut or legume shells or products. 100% biodegradable.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This has to be the best product out on the market it cleans oil, grease and leaves your hands soft. Also just a little goes a long way. May 28, 2013
  • 2015-05-21T20:18:09.648-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_33Y925, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.