Skip Content

4.5 lb. All Natural Powdered Hand Soap, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4.5 lb. All Natural Powdered Hand Soap, 1 EA

Price $77.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33Y924
  • Mfr. Model # 11-1450
  • UNSPSC # 53131627
  • Catalog Page # N/A
  • Shipping Weight 4.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WORX® all-natural hand cleaner removes even the toughest and most stubborn contaminants from skin. A cost-effective alternative to liquid hand cleaners—one 4.5-lb. jar offers the cleaning power of 6 to 7 gallons of a liquid alternative. Originally formulated for mechanics' grease, WORX® cleaner removes oil, grease, grime, foul odors, paints, heavy chemicals, carbon dust, brake dust, iron and steel residue, and many more difficult to remove substances. pH balanced to human skin, leaves hands soft, healthy, and hygienic after use. Won't dry out hands. Fresh scent with no perfumes. Contains no borax, phosphates, harsh solvents, petroleum products, mineral spirits, alcohol, antimicrobial agents, sands, pumice, soaps, or nut or legume shells or products. 100% biodegradable.

View More

Technical Specs

  • Item All Natural Powdered Hand Soap
  • Size 4.5 lb.
  • Fragrance Light Juniper
  • Formula Powder
  • Application Dirt
  • Color Green
  • Package Type Bottle
  • Uses Dispenser Y
  • Green Certification or Other Recognition Green Seal Certified
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.