Skip Content

Solder Flux,4 Oz,200-850 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solder Flux, 4 Oz, 200-850 F

Price $13.53 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 37813 (Change)

Go

Invalid Zip Code


KNOXVILLE branch 416

  • Item # 1UYK3
  • Mfr. Model # 334434
  • UNSPSC # 23171522
  • Catalog Page # 3439
  • Shipping Weight 0.41 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolder Flux
  • TypeLiquid
  • MaterialInorganic Acid
  • Working Range (Deg. F)200 to 850
  • Specific Gravity1.32
  • Container TypePlastic Bottle
  • Container Size4 oz.
  • ApplicationFormulated For Soldering Stainless, High Chrome, Nickel, Copper and Brass
  • StandardsASTM B Ag BCup
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

WORTHINGTON solder flux chemically removes oxides from metal surfaces to enable the flow of filler metals on base metals. Solder flux provides a protective barrier against deoxidation and heat scale. Thermally assist with heat transfer from heat source to metal surface. Liquid flux is formulated especially for stainless steel and high-chrome alloys.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Read all my Q&A
 
Please wait while more information about jabo is loaded.
Additional information about jabo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not a solder, but a flux used on the mating surfaces during soldering to increase the soldered joint strength.

Thanks for using Ask & Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:16.850-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UYK3, prod, sort_default
1 of 1
  • 2015-09-02T19:42:16.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UYK3, prod, sort_default
1 of 1