Skip Content

Police Cruiser Emergency Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Police Cruiser Emergency Kit

Price $522.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3XMP7
  • Mfr. Model # CRUISER KIT
  • UNSPSC # 39121612
  • Catalog Page # 2476
  • Shipping Weight 11.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Police Cruiser Emergency Kit
  • Application First Aid, Crime Scene Documentation And Protection Against Aggressive Behavior By Arrested Individuals
  • Includes (1) High Visibility Life Hammer, (1) Flex Cutter, (2) Flex Cuffs, (2) Pairs of Leather Work Gloves, (2) Transport Hoods, (1) Disposable Camera, (2) Disposable Yellow Blankets, (2) High Visibility Safety Vests, (10) Stretch Gauze Pads 4x4", (4) Abdominal Gauze Pads 8x10", (2) Pair Non-Latex Gloves, (1) CPR Face Shield, (1) Gauze Tape
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Compact kit is designed to minimize the time needed to identify and retrieve needed items.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.