Skip Content

Knife and tool sharpener, WorkSharp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Knife and tool sharpener, WorkSharp

Price $104.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JHJ2
  • Mfr. Model # WSKTS
  • UNSPSC # 52151624
  • Catalog Page # N/A
  • Shipping Weight 13.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnife and tool sharpener
  • TypeWorkSharp
  • Motor HP0.125
  • Phase1
  • Voltage110
  • Hz60
  • Amps AC0.7
  • RPM18000
  • Overall Height (In.)5.5
  • Overall Width (In.)9
  • Overall Depth (In.)5
  • Grinding Wheel Dia. (In.)12
  • Width (In.).5
  • Hole (In.)0
  • Grit80,220,6000
  • FeaturesAbrasive Belt Sharpening System, Precision Guides provide repeatability, 20 Degrees Kitchen Knife Guide, 25 Degrees Sportsman's Knife Guide, Also sharpens scissors and many other bladed shop tools and garden tools.
  • ApplicationKnife & Tool Sharpening
  • StandardsETL, UL
  • IncludesWork Sharp WSKTS Power Platform, 6 pc. Abrasive Belt Kit (2) P80 Coarse (2) P220 Medium (2) 6000 Fine, (1) 20 Degrees Kitchen Knife Sharpening Guide, (1) 25 Degrees Outdoor Knife Guide includes Serrated Knife Guide and Scissor Guide, User's Guide, Instructional DVD.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Germany, France, United Kingdom and New Zealand.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Simple, quick and with great results! The Work Sharp system got my used kitchen knife set (21pc.-20 deg.) and various "well used" pocket and hunting knives (14 total-25deg.) all easily cutting newspaper in under 2 hours. Now to me, they are not razor sharp (able to safely cut facial hair), but plenty sharp enough to shave arm hair! I've used stones, sharpening steels, diamond plates and ceramics in the past, but none gave me the consistent and fast edge results as the WS! Then I tried out the 45 degree scissor sharpening feature. Have 10 cheap well used sets hanging around the shop and house for the past 25 years, 6 very nice and expensive sewing\quilting\fabric sets that my spouse uses daily and 4 kitchen heavy duty bone crunching tools. Some had gotten to the point of not even being usable. Using just the medium 220 belt (same I used on the above 30+ knives), I made just 3 light passes on each edge and...WOW, what a remarkable improvement in effortless cutting and trimming. The edge on the cheaper scissors are better than when new and the quality material and kitchen sets are returned to their new factory cutting abilities...Thanks WS!Overall, the design is very easy to get use to and I can see the sharpening process going even faster for future touch-ups. I can't comment on the long term durability of the sharpener (just got it ), but it runs smooth and quiet and appears to be well made. After 35 Knife, 40 Scissor edges and over 2 hrs. of sharpening, I wore out just one each of the 220 medium grit and 6000 fine grit belts (not bad for total reshaping all of those cutting tools).My main issues in trying to achieve sharp edges in the past 40 years were "extreme time spent" and "keeping consistent angles". The WS cures both and currently, receives high recommendations from me!! October 24, 2014
  • 2015-07-03T20:51:19.126-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6JHJ2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.