Skip Content

 
Women's Freezer Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Freezer Jacket


Technical Specs

  • Item Women's Freezer Jacket 
  • Color Black 
  • Material 100% Polyester 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
243511-2XL
2XL
47 to 50"
27"

$57.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $57.40 / each

Technical Specs

  • Item Women's Freezer Jacket
  • Size 2XL
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 47 to 50"
  • Length 27"
243511-L-BLK
L
40 to 42"
26"

$57.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $57.40 / each

Technical Specs

  • Item Women's Freezer Jacket
  • Size L
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 40 to 42"
  • Length 26"
243511-M-BLK
M
37 to 39"
25-1/2"

$57.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $57.40 / each

Technical Specs

  • Item Women's Freezer Jacket
  • Size M
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 37 to 39"
  • Length 25-1/2"
243511-S-BLK
S
35" to 36"
25"

$57.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $57.40 / each

Technical Specs

  • Item Women's Freezer Jacket
  • Size S
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 35" to 36"
  • Length 25"
243511-XL-BLK
XL
43 to 46"
26-1/2"

$57.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $57.40 / each

Technical Specs

  • Item Women's Freezer Jacket
  • Size XL
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 43 to 46"
  • Length 26-1/2"
243511-XS-BLK
XS
33 to 34"
24-1/2"

$57.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $57.40 / each

Technical Specs

  • Item Women's Freezer Jacket
  • Size XS
  • Color Black
  • Material 100% Polyester
  • Fits Chest Size 33 to 34"
  • Length 24-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More