Skip Content

 
Parka close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Parka

Technical Specs

  • Item Parka 
  • Gender Women's 
  • Insulated Yes 
  • Color Black 
  • Material 100% Cotton Duck 
  • Lining Material 100% Polyester 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
533511
2XL
58 to 60"
31-1/2"

$104.00 / each

Enter location to check availability
Catalog Page #  NA

Price $104.00 / each

Technical Specs

  • Item Parka
  • Gender Women's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 100% Cotton Duck
  • Fits Chest Size 58 to 60"
  • Length 31-1/2"
  • Lining Material 100% Polyester
533511
L
51 to 53"
30-1/2"

$104.00 / each

Enter location to check availability
Catalog Page #  NA

Price $104.00 / each

Technical Specs

  • Item Parka
  • Gender Women's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 100% Cotton Duck
  • Fits Chest Size 51 to 53"
  • Length 30-1/2"
  • Lining Material 100% Polyester
533511
M
48 to 50"
30"

$104.00 / each

Enter location to check availability
Catalog Page #  NA

Price $104.00 / each

Technical Specs

  • Item Parka
  • Gender Women's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 100% Cotton Duck
  • Fits Chest Size 48 to 50"
  • Length 30"
  • Lining Material 100% Polyester
533511
S
46 to 47"
29-1/2"

$104.00 / each

Enter location to check availability
Catalog Page #  NA

Price $104.00 / each

Technical Specs

  • Item Parka
  • Gender Women's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 100% Cotton Duck
  • Fits Chest Size 46 to 47"
  • Length 29-1/2"
  • Lining Material 100% Polyester
533511
XL
54" to 57"
31"

$104.00 / each

Enter location to check availability
Catalog Page #  NA

Price $104.00 / each

Technical Specs

  • Item Parka
  • Gender Women's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material 100% Cotton Duck
  • Fits Chest Size 54" to 57"
  • Length 31"
  • Lining Material 100% Polyester
533511
XS
44 to 45"
29"

$104.00 / each

Enter location to check availability
Catalog Page #  NA

Price $104.00 / each

Technical Specs

  • Item Parka
  • Gender Women's
  • Insulated Yes
  • Size XS
  • Color Black
  • Material 100% Cotton Duck
  • Fits Chest Size 44 to 45"
  • Length 29"
  • Lining Material 100% Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More