Skip Content

Hi-Vis Parka,5-in-1,Fluorescent Grn,4X close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hi-Vis Parka, 5-in-1, Fluorescent Grn, 4X

Price $193.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36G385
  • Mfr. Model # S42631-4XL-FLGR
  • UNSPSC # 46181533
  • Catalog Page # 2357
  • Catalog Group # G7405
  • Shipping Weight 6.0 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Visibility Parka
  • Size 4XL
  • Fits Chest Size 55 to 57"
  • Color Fluorescent Green
  • Length 35-1/2"
  • Material 100% Polyurethane-Coated Polyester
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 5.3 oz.
  • Standards ANSI 107-2010 Compliant Class 3, Level 2, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Features reflective striping with 4" contrast backing for excellent visibility. Jacket includes a removable hi-vis liner (reverses to black) with zip-off sleeves, 2 microphone loops, several pockets including an ID pocket with hook-and-loop closure, and quick-release hard hat hood.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.