Skip Content

Painting Extension Pole, 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Painting Extension Pole, 4 ft. Length

Price $36.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6WB48
  • Mfr. Model # R060-48
  • UNSPSC # 31211912
  • Catalog Page # 1941
  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Painting Extension Pole
  • Color Silver/Black
  • Length 4 ft.
  • Thread Universal
  • Construction Anodized Aluminum
  • For Use With 3UW50, 3UW53, 3WA86, 3WA87 Roller Frames
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Get the coverage you need, including up high and into difficult-to-reach spots, with the WOOSTER® painting extension pole. Add 4 ft. to any Sherlock GT® extension pole or use as a separate pole. Anodized aluminum pole is lightweight and strong. Special bayonet Grip Tip™ holds WOOSTER tools in place so they cannot twist or loosen. Instantly change tools with one push on the fiberglass-reinforced nylon lever.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.