Skip Content

Painting Extension Pole, 2 to 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Painting Extension Pole, 2 to 4 ft. Length

Price $60.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EKL1
  • Mfr. Model # R090
  • UNSPSC # 31211906
  • Catalog Page # 1756
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get the coverage you need, including up high and into difficult-to-reach spots, with the WOOSTER® painting extension pole. Easily adjusts in 6" increments with a touch of the thumb, then locks securely in place. Hexagonal aluminum inner pole prevents twisting. Rugged fiberglass outer pole. All threaded tools are compatible with this extension pole.

View More

Technical Specs

  • Item Painting Extension Pole
  • Color Silver/Black
  • Length 2 to 4 ft.
  • Thread Universal
  • Construction Aluminum Inner Pole, Fiberglass Outer Pole
  • For Use With 3UW50, 3WA86, 3WA87 Roller Frames
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Exactly what I wanted. Solid snap in design. Works great! No wiggling around at all. October 14, 2013
  • 2016-04-27 T01:05:37.011-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1EKL1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.