Skip Content

 
Sand Coated Polyurethane Antislip Tape, Continuous Roll close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sand Coated Polyurethane Antislip Tape, Continuous Roll

Technical Specs

  • Item Antislip Tape 
  • Material Sand Coated Polyurethane 
  • Shape Continuous Roll 
  • Length 60 ft. 
Color
Please Select
Width
Please Select
Backing
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Backing
Price
Qty
Please use Qty box to add item(s) to cart.
CLC1260R
Clear
1 ft.
Kraft Paper

$192.75 / each

Enter location to check availability
Catalog Page #  NA

Price $192.75 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color Clear
  • Shape Continuous Roll
  • Width 1 ft.
  • Length 60 ft.
  • Backing Kraft Paper
CLC0260R
Clear
2"
Kraft Paper

$55.05 / each

Enter location to check availability
Catalog Page #  2319 

Price $55.05 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color Clear
  • Shape Continuous Roll
  • Width 2"
  • Length 60 ft.
  • Backing Kraft Paper
CLC0460R
Clear
4"
Kraft Paper

$83.30 / each

Enter location to check availability
Catalog Page #  2319 

Price $83.30 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color Clear
  • Shape Continuous Roll
  • Width 4"
  • Length 60 ft.
  • Backing Kraft Paper
CLC0660R
Clear
6"
Kraft Paper

$134.75 / each

Enter location to check availability
Catalog Page #  2319 

Price $134.75 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color Clear
  • Shape Continuous Roll
  • Width 6"
  • Length 60 ft.
  • Backing Kraft Paper
GLO0160R
Glow-in-the-Dark/White/Green
1"
Pressure Sensitive Adhesive

$16.74 / each

Enter location to check availability
Catalog Page #  NA

Price $16.74 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color Glow-in-the-Dark/White/Green
  • Shape Continuous Roll
  • Width 1"
  • Length 60 ft.
  • Backing Pressure Sensitive Adhesive
GLO0460R
Glow-in-the-Dark/White/Green
4"
Pressure Sensitive Adhesive

$108.90 / each

Enter location to check availability
Catalog Page #  NA

Price $108.90 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color Glow-in-the-Dark/White/Green
  • Shape Continuous Roll
  • Width 4"
  • Length 60 ft.
  • Backing Pressure Sensitive Adhesive
GLO0660R
Glow-in-the-Dark/White/Green
6"
Pressure Sensitive Adhesive

$100.00 / each

Enter location to check availability
Catalog Page #  NA

Price $100.00 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color Glow-in-the-Dark/White/Green
  • Shape Continuous Roll
  • Width 6"
  • Length 60 ft.
  • Backing Pressure Sensitive Adhesive
GLO1260R
White/Green
1 ft.
Pressure Sensitive Adhesive

$315.00 / each

Enter location to check availability
Catalog Page #  NA

Price $315.00 / each

Technical Specs

  • Item Antislip Tape
  • Material Sand Coated Polyurethane
  • Color White/Green
  • Shape Continuous Roll
  • Width 1 ft.
  • Length 60 ft.
  • Backing Pressure Sensitive Adhesive
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms