Skip Content

Antislip Tape,Flat Black,6 In x 60 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Antislip Tape, Flat Black, 6 In x 60 ft.

Price $113.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AJY4
  • Mfr. Model # FBC.0660R
  • UNSPSC # 31201513
  • Catalog Page # 2548
  • Shipping Weight 10.42 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAntislip Tape
  • MaterialOxide Coarse Grit
  • ColorFlat Black
  • ShapeContinuous Roll
  • Width6"
  • Length60 ft.
  • AdhesiveVinyl
  • StandardsMIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA
  • BackingPressure Sensitive Adhesive
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Flex-Tred® tape sticks to virtually any smooth, dry surface.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is a great product for slip safety. We use it on the steps leading up to our product soak tanks to prevent slips and falls. December 16, 2013
Rated 5 out of 5 by This is an excellent product for the use of creating a safer non slippery area. We use if for our truck ramps. November 18, 2013
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AndreHouseChair is loaded.
Additional information about AndreHouseChair could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product can be applied in temperatures as low as 50°F. It is suitable for outdoor use on concrete. The manufacturer suggests using item 8AZP0 as an enhancement when used outdoors.

Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1